Shop All Vacuum Pad Adaptors
Piab
Suction Cup Fitting, 7/16 in. L, PK5
Mfr # Fitting D=6, G1/8 - M5
Zoro # G3358951
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 6 mm
- Thread Size 1/4 in
- Thread Length 7/16 in
- Flange Thickness 1/8 in
- Temp. Range -54 Degrees to 121 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piab
- MFR # Fitting D=6, G1/8 - M5
- Zoro # G3358951
- Country of Origin China
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 6 mm |
Thread Size | 1/4 in |
Thread Length | 7/16 in |
For Use With Pad Size | 20 to 30mm Diameter |
Minimum Pad Size | 20 mm |
Maximum Pad Size | 30 mm |
Details
Flange Thickness | 1/8 in |
Temp. Range | -54 Degrees to 121 Degrees C |
Item | Vacuum Pad Adapter |
For Use With | Mfr. Model No.VL20FC,VL25FC,VL30FC,VL20BX,VL25BX,VL30BX,VL20BL,VL23BL,VL30BL |
Maximum Operating Temperature | 121 Degrees C |
Minimum Operating Temperature | -54 Degrees C |
Description
Vacuum Pad Adapter, For Use With Pad Size 20 to 30mm Diameter, Maximum Operating Temperature 121 Degrees C, Thread Length 7/16 in, Thread Size 1/4 in, Flange Thickness 1/8 in, Maximum Pad Size 30 mm, Minimum Operating Temperature -54 Degrees C, Minimum Pad Size 20 mm, Port Size 6 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro, Neoprene, 170XL037 (170XL037G)
- ESCO/EQUIPMENT SUPPLY CO Hose Assembly, Complete Coupler, 8 ft. (10603)
- G.L. HUYETT Shaft Collar, 1/2" x 1/4" x 9/32" SS PL (SC-0250-SS)
- HESSAIRE Hessaire 12.25 in. H X 12.25 in. W Black Metal Evaporative Cooler Motor (6037051)
- FESTO Suction Cup Holder ESH-HC-4-QS (ESH-HC-4-QS)
- SMC Vacuum Pad Adaptor, Male M5 (ZPT2-A5)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT2-B6)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT3-B5)
- SMC Vacuum Pad Adaptor, Male M8 (ZPT4-A8)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT1-B5)
- SMC Vacuum Pad Adaptor, Female 1/8 (ZPT4-N01)
- Piab Vacuum Pad Adaptors