Shop All Vacuum Pad Adaptors
Piab
Suction Cup Fitting, 31/64 in. Size, PK5
Mfr # Fitting D=12, 1/4NPT - 1/8NPSF
Zoro # G3358881
original price:
$56.17
5% off
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 12 mm
- Thread Size 31/64 in
- Thread Length 19/32 in
- Temp. Range -54 Degrees to 121 Degrees C
- For Use With Pad Size 60 to 75mm Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Piab
- MFR # Fitting D=12, 1/4NPT - 1/8NPSF
- Zoro # G3358881
- Country of Origin China
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 12 mm |
Thread Size | 31/64 in |
Thread Length | 19/32 in |
For Use With Pad Size | 60 to 75mm Diameter |
Maximum Pad Size | 75 mm |
Minimum Pad Size | 60 mm |
Details
Temp. Range | -54 Degrees to 121 Degrees C |
For Use With | Mfr. Model No.VL60FC,VL75FC,VL60BX,VL75BX,VL60BL,VL75BL |
Item | Vacuum Pad Adapter |
Maximum Operating Temperature | 121 Degrees C |
Minimum Operating Temperature | -54 Degrees C |
Description
Vacuum Pad Adapter, For Use With Pad Size 60 to 75mm Diameter, Maximum Operating Temperature 121 Degrees C, Thread Length 19/32 in, Thread Size 31/64 in, Maximum Pad Size 75 mm, Minimum Operating Temperature -54 Degrees C, Minimum Pad Size 60 mm, Port Size 12 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (407012TC)
- ARROW PNEUMATICS Muffler, Bronze, 1 1/4" Air Inlet, NPT (ASP - 10)
- POWERMATE Compressor Unloader Valve, 125-155 psi (070-0061RP)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP206-19)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT2-B5)
- SMC Vacuum Pad Adaptor, Male M8 (ZPT4-A8)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT1-A6)
- FESTO Adapter AD-M10X1, 25-1/8 (AD-M10X1,25-1/8)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT3-A6)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT3-B8)
- SMC Vacuum Pad Adaptor, Female 1/8 (ZPT4-N01)
- Piab Pneumatic System Components