Shop All Vacuum Pad Adaptors
Piab
Suction Cup Fitting, 19/32 in. L, 10mm, PK5
Mfr # Fitting D=10, 3/8 NPT - 1/4 NPSF
Zoro # G3358857
product price: $48.39
/pk 5, $9.68/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 10 mm
- Thread Size 13/32 in
- Thread Length 19/32 in
- Temp. Range -54 Degrees to 121 Degrees C
- For Use With Pad Size 40 to 50mm Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # Fitting D=10, 3/8 NPT - 1/4 NPSF
- Zoro # G3358857
- Country of Origin China
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 10 mm |
Thread Size | 13/32 in |
Thread Length | 19/32 in |
For Use With Pad Size | 40 to 50mm Diameter |
Maximum Pad Size | 50 mm |
Minimum Pad Size | 40 mm |
Details
Temp. Range | -54 Degrees to 121 Degrees C |
Item | Vacuum Pad Adapter |
For Use With | Mfr. Model No.VL40FC,VL50FC,VL40BX,VL50BX,VL40BL,VL50BL |
Minimum Operating Temperature | -54 Degrees C |
Maximum Operating Temperature | 121 Degrees C |
Description
Vacuum Pad Adapter, For Use With Pad Size 40 to 50mm Diameter, Maximum Operating Temperature 121 Degrees C, Thread Length 19/32 in, Thread Size 13/32 in, Maximum Pad Size 50 mm, Minimum Operating Temperature -54 Degrees C, Minimum Pad Size 40 mm, Port Size 10 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G1/4-10 (QS-G1/4-10)
- FESTO Swivel Mounting SBN-40 (SBN-40)
- ACCU-LUBE Lubricant, 1 GAL (LB-8500)
- BESTORQ 4L440 V Belt, 44 in Outside Length, 1/2 in Top Width, 1 Ribs (4L440)
- SMC Vacuum Pad Adaptor, Female 1/8 (ZPT4-N01)
- FESTO Adapter AD-M10X1, 25-1/8 (AD-M10X1,25-1/8)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT4-B6)
- FESTO Length Compensation VAL-1/4-20 (VAL-1/4-20)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT3-B8)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT1-B5)
- FESTO Suction Cup Holder ESH-HC-4-QS (ESH-HC-4-QS)
- Piab Pneumatic System Components