Shop All Vacuum Pad Adaptors
Piab
Suction Cup Fitting, 1/4 in. Size, PK5
Mfr # Fitting D=6, 1/4 NPT - 1/8 NPSF
Zoro # G3358909
product price: $38.49
/pk 5, $7.70/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 6 mm
- Thread Size 1/4 in
- Thread Length 19/32 in
- Temp. Range -54 Degrees to 121 Degrees C
- For Use With Pad Size 20 to 30mm Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # Fitting D=6, 1/4 NPT - 1/8 NPSF
- Zoro # G3358909
- Country of Origin China
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 6 mm |
Thread Size | 1/4 in |
Thread Length | 19/32 in |
For Use With Pad Size | 20 to 30mm Diameter |
Minimum Pad Size | 20 mm |
Maximum Pad Size | 30 mm |
Details
Temp. Range | -54 Degrees to 121 Degrees C |
For Use With | Mfr. Model No.VL20FC,VL25FC,VL30FC,VL20BX,VL25BX,VL30BX,VL20BL,VL23BL,VL30BL |
Item | Vacuum Pad Adapter |
Maximum Operating Temperature | 121 Degrees C |
Minimum Operating Temperature | -54 Degrees C |
Description
Vacuum Pad Adapter, For Use With Pad Size 20 to 30mm Diameter, Maximum Operating Temperature 121 Degrees C, Thread Length 19/32 in, Thread Size 1/4 in, Maximum Pad Size 30 mm, Minimum Operating Temperature -54 Degrees C, Minimum Pad Size 20 mm, Port Size 6 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X08X08SS)
- MARATHON 1/4 Hp General Purpose Motor, 1 Phase, 1200 Rpm (G1316)
- POWERTWIST 5910001060 Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 0 Ribs (0460125)
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00" OD (CA0800X100KW)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT1-A6)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT2-B6)
- FESTO Suction Cup Holder ESH-HC-4-QS (ESH-HC-4-QS)
- SMC Vacuum Pad Adaptor, Male M5 (ZPT2-A5)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT2-B5)
- SMC Vacuum Pad Adaptor, Male M8 (ZPT4-A8)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT3-A6)
- Piab Pneumatic System Components