Shop All Vacuum Pad Adaptors
Piab
Suction Cup Fitting, 12mm, 11/64in.Thk, PK5
Mfr # Fitting D=12, G3/8 - G1/4
Zoro # G3358866
product price: $52.89
/pk 5, $10.58/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 12 mm
- Thread Size 31/64 in
- Thread Length 19/32 in
- Flange Thickness 11/64 in
- Temp. Range -54 Degrees to 121 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # Fitting D=12, G3/8 - G1/4
- Zoro # G3358866
- Country of Origin China
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 12 mm |
Thread Size | 31/64 in |
Thread Length | 19/32 in |
For Use With Pad Size | 60 to 75mm Diameter |
Minimum Pad Size | 60 mm |
Maximum Pad Size | 75 mm |
Details
Flange Thickness | 11/64 in |
Temp. Range | -54 Degrees to 121 Degrees C |
For Use With | Mfr. Model No.VL60FC,VL75FC,VL60BX,VL75BX,VL60BL,VL75BL |
Item | Vacuum Pad Adapter |
Maximum Operating Temperature | 121 Degrees C |
Minimum Operating Temperature | -54 Degrees C |
Description
Vacuum Pad Adapter, For Use With Pad Size 60 to 75mm Diameter, Maximum Operating Temperature 121 Degrees C, Thread Length 19/32 in, Thread Size 31/64 in, Flange Thickness 11/64 in, Maximum Pad Size 75 mm, Minimum Operating Temperature -54 Degrees C, Minimum Pad Size 60 mm, Port Size 12 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BP138 Super Blue Ribbon V-Belt (BP138)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (GH200-50-G)
- LDI INDUSTRIES Sight Plug Gage, NPT 3/4-14 Inch (LSP51-05)
- SUPERIOR PUMP SUPERIOR PUMP 90300 Multi-Purpose Hand Pump, Thermoplastic (90300)
- SMC Vacuum Pad Adaptor, Male M6 (ZPT1-A6)
- FESTO Suction Cup Holder ESH-HCL-3-QS (ESH-HCL-3-QS)
- SMC Vacuum Pad Adaptor, Female M4 (ZPT1-B4)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT2-B6)
- SMC Vacuum Pad Adaptor, Female M8 (ZPT4-B8)
- SMC Vacuum Pad Adaptor, Female M5 (ZPT3-B5)
- FESTO Length Compensation VAL-1/4-20 (VAL-1/4-20)
- Piab Vacuum Pad Adaptors