Shop All Vacuum Pad Adaptors
Piab
Suction Cup Fitting, 10mm Port, PK5
Mfr # Fitting D=10, G1/4 - G1/8
Zoro # G3358936
product price: $48.19
/pk 5, $9.64/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 10 mm
- Thread Size 13/32 in
- Thread Length 19/32 in
- Flange Thickness 11/64 in
- Temp. Range -54 Degrees to 121 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piab
- MFR # Fitting D=10, G1/4 - G1/8
- Zoro # G3358936
- Country of Origin China
- Category Vacuum Pad Adaptors
Dimensions
Port Size | 10 mm |
Thread Size | 13/32 in |
Thread Length | 19/32 in |
For Use With Pad Size | 40 to 50mm Diameter |
Maximum Pad Size | 50 mm |
Minimum Pad Size | 40 mm |
Details
Flange Thickness | 11/64 in |
Temp. Range | -54 Degrees to 121 Degrees C |
Item | Vacuum Pad Adapter |
For Use With | Mfr. Model No.VL40FC,VL50FC,VL40BX,VL50BX,VL40BL,VL50BL |
Maximum Operating Temperature | 121 Degrees C |
Minimum Operating Temperature | -54 Degrees C |
Description
Vacuum Pad Adapter, For Use With Pad Size 40 to 50mm Diameter, Maximum Operating Temperature 121 Degrees C, Thread Length 19/32 in, Thread Size 13/32 in, Flange Thickness 11/64 in, Maximum Pad Size 50 mm, Minimum Operating Temperature -54 Degrees C, Minimum Pad Size 40 mm, Port Size 10 mm, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 75.6 in L Outside, 17/32 in THK (5VX750)
- THOMSON External Seal, ID 20 mm, OD 32 mm (SM20OPN)
- WEG WEG - 05018ET3E326TF3-W22, MOTOR 50HP 4P 326T WFF2 (05018ET3E326TF3-W22)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (1 SOFT CTL 48)
- FESTO Suction Cup Holder ESH-HC-4-QS (ESH-HC-4-QS)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT2-B6)
- SMC Vacuum Pad Adaptor, Female M6 (ZPT4-B6)
- FESTO Suction Cup Holder ESH-HCL-3-QS (ESH-HCL-3-QS)
- SMC Vacuum Pad Adaptor, Male M5 (ZPT2-A5)
- FESTO Adapter AD-M10X1, 25-1/4 (AD-M10X1,25-1/4)
- SMC Vacuum Pad Adaptor, Male M8 (ZPT4-A8)
- Piab Vacuum Pad Adaptors