Shop All Wiper Blades
Piaa
SILICONE WIPER, 15IN (380mm)
Mfr # 95038
Zoro # G3188139
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Activated Silicone-Coating Action; Resistant to all Adverse Weather Conditions; Properly Balanced to Provide Equal Pressure on The Windshield; Designed to Help Keep the Rubber on the Glass at Highway Speeds
- Material Silicon
- Compatibility Windshield
- Product Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piaa
- MFR # 95038
- Zoro # G3188139
- UPC # 722935950389
- Country of Origin Japan
- Category Wiper Blades
Details
Item | Windscreen Wiper Blade |
Features | Activated Silicone-Coating Action; Resistant to all Adverse Weather Conditions; Properly Balanced to Provide Equal Pressure on The Windshield; Designed to Help Keep the Rubber on the Glass at Highway Speeds |
Material | Silicon |
Compatibility | Windshield |
Product Color | Black |
Description
SILICONE WIPER, 15IN (380mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1500W 120V, Plate Detroit Diesel (8601712)
- CRC Brake Parts Cleaner, 20 oz. Size (05151)
- RONSTAN Shackle Long D Pin 1/4”L:43mm W:14mm (RF623)
- RIGID INDUSTRIES E-SERIES PRO 6" DRIVING (175613)
- PIAA 97040 Windshield Wiper Blade (P27-97040)
- PIAA 19IN BLACK SINGLE SUPER SILICONE WIPER BLADE (95048)
- PIAA Piaa 97048 Windshield Wiper Blade (P27-97048)
- PIAA Piaa 94050 Windshield Wiper Blade (P27-94050)
- PIAA Piaa 97060 Windshield Wiper Blade (P27-97060)
- PIAA 20IN BLACK SINGLE SILICONE WIPER BLADE (95050)
- RAIN-X Wiper Blade, 20" Sz, Beam, Exact Fit Series (5079277-1)
- Piaa Wiper Blades