Shop All Wiper Blades
Piaa
PIAA PIA95060 24 in. Black Single Silicone Wiper Blade
Mfr # PIA95060
Zoro # G503736458
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piaa
- MFR # PIA95060
- Zoro # G503736458
- UPC # 722935950600
- Country of Origin China
- Category Wiper Blades
Description
Features
- Durable: silicone rubber lasts at least 2x longer than traditional blades
- Performance: silicone compound promotes water beading and quiet operation
- Refillable: aerovogue and super silicone wipers accept silicone refills
- Better value: long-term costs are lower due to outstanding durability and refill capability
- 2006 Acura MDX
- Color: Black
- Size: 24"
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Engine Support Bar 1,000 Lb. (KTIXD62116)
- MOTORCRAFT Cap Asy - Fuel Tank Fille, Fc1015 (FC1015)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G360 (G360)
- STENS Oem Replacement Belt For Exmark Most Lze751Gka724A1 Lzs740Pkc72400; 266-287 (266-287)
- PIAA Piaa 97060 Windshield Wiper Blade (P27-97060)
- PIAA Piaa 94050 Windshield Wiper Blade (P27-94050)
- PIAA Piaa 94055 22in. Silicone Wiper Refill (PIA94055)
- PIAA 15 ft. Si-tech Silicone Flat Windshield Wiper Blade (P27-97038)
- PIAA 97040 Windshield Wiper Blade (P27-97040)
- PIAA 19IN BLACK SINGLE SUPER SILICONE WIPER BLADE (95048)
- RAIN-X Wiper Blade, 28" Sz, Beam, Exact Fit Series (5079282-1)
- Piaa Automotive Exterior Accessories