Piaa

Piaa P27-96150 20 ft. Aero Vogue Silicone Wiper Blade


product price: $40.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Piaa
  • MFR # P27-96150
  • Zoro # G103748219
  • UPC #
    722935961507
  • Country of Origin China
  • Category Wiper Blades

Description

Features
  • Patented silicone rubber resists wear & damage from uv and sunlight exposure
  • Aerodynamic hybrid cover ensures quiet and streak free wiping at all speeds
  • Instant water beading action creates clearer vision even when wipers aren't wiping
Specifications
  • Size: 20 ft.
  • Dimension: 21.6" x 2" x 0.7"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.