Shop All Wiper Blades
Piaa
Piaa 95053 Windshield Wiper Blade
Mfr # P27-95053
Zoro # G903786398
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Piaa
- MFR # P27-95053
- Zoro # G903786398
- UPC # 722935950532
- Country of Origin China
- Category Wiper Blades
Description
Features
- Both Pin And Hook Style Applications Available.
- Activated Silicone Coating Action.
- Revolutionary Beading Action.
- Highest Quality Silicone Rubber Compound.
- Style - Single Blade.
- Length - 21 in.
- Blade Material - Silicone Rubber.
- Blade Color - Black.
- Frame Material - Steel.
- Frame Color - Black.
- Fit for various makes and models.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Incandescent Rectangular 391 Length x 120 Width x 084 Height Amber Lens (V154A)
- TIE 4 SAFE 36" Bayer Style Stake Body Stakes for Stake Trucks Flatbeds and Trailers, 8PK (STE-202B-36)
- AGS Brass Rigid Male Hose Clamp, 5/16 Hose, Male (1/8-27 NPT), 1/bag (CHF-12B)
- PINPOINT White Vacancy Sensor Switch (PI85292)
- PIAA Piaa 97048 Windshield Wiper Blade (P27-97048)
- PIAA 19IN BLACK SINGLE SUPER SILICONE WIPER BLADE (95048)
- PIAA 15 ft. Si-tech Silicone Flat Windshield Wiper Blade (P27-97038)
- PIAA Piaa 97060 Windshield Wiper Blade (P27-97060)
- PIAA Piaa 94055 22in. Silicone Wiper Refill (PIA94055)
- PIAA 97040 Windshield Wiper Blade (P27-97040)
- ILC Replacement For MERCEDES BENZ S CLASS YEAR 2008 PLATINUM WIPER BLADES, WXBAC76 (WX-BAC7-6)
- Piaa Wiper Blades