Shop All Flags, Flares, Paddles, and Triangles
Pi-Lit
Sequential Flashing LED Road Flare, Red
Mfr # 148069
Zoro # G204256194
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 12 W
- Shell Color Red
- Length 4 1/4 in
- Operating Temp. -22 Degrees to 140 Degrees F
- Flashes per Minute Four Varied Settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pi-Lit
- MFR # 148069
- Zoro # G204256194
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 4 1/4 in |
Height | 1 in |
Details
Wattage | 12 W |
Shell Color | Red |
Operating Temp. | -22 Degrees to 140 Degrees F |
Flashes per Minute | Four Varied Settings |
Standards | IP66 Water and Dust Rating. |
Features | 4 Year Lifespan, Crush Strength of 30,000 lbs, Radio Connected, Sequential Flash Pattern, Simultaneous Flash Pattern, Tilt Sensor, Fire/Chemical Safe, Turns On Automatically |
Shell Material | Thermoplastic Elastomer |
Body Color | Red |
Flare Stand Included | No Stand |
Includes | Case, Wall and Car Charger |
Power Source | Lithium Ion Rechargeable Battery |
Item | Sqeuential Flashing LED Road Flare |
Operating Life | 25 + Hours Runtime (continued flash) |
Light Output | 3,000 Feet Visability |
Water Resistant/Waterproof | None |
Lens Material | Polycarbonate |
Number of LEDs per Light | 20 |
Body Material | Thermoplastic Elastomer |
Light Color | Red |
Product Type | Flare Kit |
Description
Sqeuential Flashing LED Road Flare, Product Type Flare Kit, Light Color Red, Power Source Lithium Ion Rechargeable Battery, Flashes per Minute Four Varied Settings, Height 1 in, Flare Stand Included No Stand, Includes Case, Wall and Car Charger, Length 4 1/4 in, Wattage 12 W, Body Color Red, Water Resistant/Waterproof None, Body Material Thermoplastic Elastomer, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACURCO Single Gas Monitor Hydrogen Sulfide LCD (PM100-H2S)
- BRADY Danger Tag, 5-3/4 x 3 In, Hd Polyest, PK10 (86410)
- COMPLYRIGHT Labor Law Poster Kit, MN, English, 2-1/2inW (EFEDSTCRPSECMN)
- PANDUIT Thermal Transfer Label, 4x6, PK1000 (C400X600A51)
- CHECKERS Quick Disconnect Debris Cap (FSQDCAP-B)
- CHECKERS Warning Whip, Light Duty, White (FSRR7W-HB)
- 2W INTERNATIONAL Windsock (WS-1036)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5-QD-O)
- ORION Emergency, Flare Kit, PK6 (6030)
- 2W INTERNATIONAL Solid Overhang Truck Flag (OH18-C)
- C.H. HANSON Traffic Flag, Handle, Nylon (55300)
- Pi-Lit Flags, Flares, Paddles, and Triangles