Shop All Flags, Flares, Paddles, and Triangles
Pi-Lit
Sequential Flashing LED Road Flare, Blue
Mfr # 148068
Zoro # G904256296
Free Shipping & Returns
$1,144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Output 3,000 Feet Visability
- Flare Stand Included No Stand
- Shell Color Blue
- Wattage 12 W
- Flashes per Minute Four Varied Settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pi-Lit
- MFR # 148068
- Zoro # G904256296
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 4 1/4 in |
Height | 1 in |
Details
Light Output | 3,000 Feet Visability |
Flare Stand Included | No Stand |
Shell Color | Blue |
Wattage | 12 W |
Item | Sqeuential Flashing LED Road Flare |
Flashes per Minute | Four Varied Settings |
Includes | Case, Wall and Car Charger |
Water Resistant/Waterproof | None |
Standards | IP66 Water and Dust Rating. |
Body Color | Blue |
Power Source | Lithium Ion Rechargeable Battery |
Operating Life | 30 + Hours Runtime (continued flash) |
Shell Material | Thermoplastic Elastomer |
Features | 4 Year Lifespan, Crush Strength of 30,000 lbs, Radio Connected, Sequential Flash Pattern, Simultaneous Flash Pattern, Tilt Sensor, Fire/Chemical Safe, Turns On Automatically |
Operating Temp. | -22 Degrees to 140 Degrees F |
Lens Material | Polycarbonate |
Number of LEDs per Light | 20 |
Body Material | Thermoplastic Elastomer |
Light Color | Blue |
Product Type | Flare Kit |
Description
Sqeuential Flashing LED Road Flare, Product Type Flare Kit, Light Color Blue, Power Source Lithium Ion Rechargeable Battery, Flashes per Minute Four Varied Settings, Height 1 in, Flare Stand Included No Stand, Includes Case, Wall and Car Charger, Length 4 1/4 in, Wattage 12 W, Body Color Blue, Water Resistant/Waterproof None, Body Material Thermoplastic Elastomer, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO Birds Eye Pique S/S T Shirt, XL (UHV302-XL)
- PROFLEX BY ERGODYNE Elbow Support, XS, Black (500)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (3BA54)
- CHECKERS Warning Whip, 8 ft. H, Amber Light Bulb (FSLEDA8OWAF)
- BRADY Traffic Control Paddle, 18" Aluminum (57754)
- MUTUAL INDUSTRIES ABS High Intensity Reflect Stop/Slow Pad, 18 inch 57 Inch H (14655-3-18)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-QD-O)
- MUTUAL INDUSTRIES 18X18X24 Cloth Signal Flag, Red 10C (14966-79-18)
- ZORO SELECT Nonspike Flares, 17-1/2 in. L, 30 min, PK36 (95-07-51G)
- C.H. HANSON Traffic Flag, Handle, Nylon (55300)
- Pi-Lit Traffic Safety