Shop All Flags, Flares, Paddles, and Triangles
Pi-Lit
Sequential Flashing LED Road Flare, Amber
Mfr # 148065
Zoro # G704256304
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wattage 12 W
- Power Source Lithium Ion Rechargeable Battery
- Operating Life 31 + Hours Runtime (continued flash)
- Features 4 Year Lifespan, Crush Strength of 30,000 lbs, Radio Connected, Sequential Flash Pattern, Simultaneous Flash Pattern, Tilt Sensor, Fire/Chemical Safe, Turns On Automatically
- Includes Case, Wall and Car Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pi-Lit
- MFR # 148065
- Zoro # G704256304
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 in |
Length | 4 1/4 in |
Details
Wattage | 12 W |
Power Source | Lithium Ion Rechargeable Battery |
Operating Life | 31 + Hours Runtime (continued flash) |
Features | 4 Year Lifespan, Crush Strength of 30,000 lbs, Radio Connected, Sequential Flash Pattern, Simultaneous Flash Pattern, Tilt Sensor, Fire/Chemical Safe, Turns On Automatically |
Includes | Case, Wall and Car Charger |
Item | Sqeuential Flashing LED Road Flare |
Flashes per Minute | Four Varied Settings |
Shell Color | Amber |
Lens Material | Polycarbonate |
Light Output | 3,000 Feet Visability |
Flare Stand Included | No Stand |
Body Color | Amber |
Water Resistant/Waterproof | None |
Standards | IP66 Water and Dust Rating. |
Operating Temp. | -22 Degrees to 140 Degrees F |
Shell Material | Thermoplastic Elastomer |
Number of LEDs per Light | 20 |
Body Material | Thermoplastic Elastomer |
Light Color | Amber |
Product Type | Flare Kit |
Description
Sqeuential Flashing LED Road Flare, Product Type Flare Kit, Light Color Amber, Power Source Lithium Ion Rechargeable Battery, Flashes per Minute Four Varied Settings, Height 1 in, Flare Stand Included No Stand, Includes Case, Wall and Car Charger, Length 4 1/4 in, Wattage 12 W, Body Color Amber, Water Resistant/Waterproof None, Body Material Thermoplastic Elastomer, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474L26 (474L26)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6700-WT)
- AVON PROTECTION Battery Cap Assembly (70501-244)
- BOUTON OPTICAL Reading/Wrking Glss, +2.75, Clear, Plycrbnt (250-27-0027)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3XL-QD-O)
- ROADPRO Red Mesh Warning Flag, w/Grommet, 16x16 (1616G)
- ZORO SELECT Handheld Warning Flag, Hi-Vis Orange (SFKV18-30)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-SPQD-O)
- CHECKERS Warning Whip, 3 ft., Includes Flag (FS3X-QD-O)
- 2W INTERNATIONAL Solid Overhang Truck Flag (OH18-C)
- PRESCO Fluorescent Orange, 6 In., Whiskers, PK1000 (W6*OG-200)
- Pi-Lit Flags, Flares, Paddles, and Triangles