Shop All Flags, Flares, Paddles, and Triangles
Pi-Lit
Sequential Flashing LED Road Flare, Amber
Mfr # 148064
Zoro # G804256273
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Water Resistant/Waterproof None
- Light Output 3,000 Feet Visability
- Flashes per Minute Four Varied Settings
- Shell Material Thermoplastic Elastomer
- Operating Temp. -22 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pi-Lit
- MFR # 148064
- Zoro # G804256273
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 in |
Length | 4 1/4 in |
Details
Water Resistant/Waterproof | None |
Light Output | 3,000 Feet Visability |
Flashes per Minute | Four Varied Settings |
Item | Sqeuential Flashing LED Road Flare |
Shell Material | Thermoplastic Elastomer |
Operating Temp. | -22 Degrees to 140 Degrees F |
Operating Life | 27 + Hours Runtime (continued flash) |
Includes | Case, Wall and Car Charger |
Lens Material | Polycarbonate |
Standards | IP66 Water and Dust Rating. |
Flare Stand Included | No Stand |
Features | 4 Year Lifespan, Crush Strength of 30,000 lbs, Radio Connected, Sequential Flash Pattern, Simultaneous Flash Pattern, Tilt Sensor, Fire/Chemical Safe, Turns On Automatically |
Body Color | Amber |
Wattage | 12 W |
Power Source | Lithium Ion Rechargeable Battery |
Shell Color | Amber |
Number of LEDs per Light | 20 |
Body Material | Thermoplastic Elastomer |
Light Color | Amber |
Product Type | Flare Kit |
Description
Sqeuential Flashing LED Road Flare, Product Type Flare Kit, Light Color Amber, Power Source Lithium Ion Rechargeable Battery, Flashes per Minute Four Varied Settings, Height 1 in, Flare Stand Included No Stand, Includes Case, Wall and Car Charger, Length 4 1/4 in, Wattage 12 W, Body Color Amber, Water Resistant/Waterproof None, Body Material Thermoplastic Elastomer, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-4000-595-GN)
- CONDOR Leather Gloves, Cowhide, XL, PR (1GD12)
- TINGLEY RUBBER Tingley® J12148 Magnaprene„¢ Hooded Jacket, Green, Inner Cuffs, 3XL (J12148.3X)
- JUSTRITE Type II Safety Can, 5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7250230)
- CHECKERS Quick Disconnect Base Mount Kit (FSQDKIT-DUD)
- CHECKERS Warning Whip, 10 ft., Includes Flag (FS10L-QD-O)
- ZORO SELECT Replacement Windsock, Nylon, 36 in Long, 10 in Throat Diameter, Orange, Windsock Only (3LWE7)
- C.H. HANSON Traffic Flag, Mesh, 27" Handle (55200)
- CHECKERS Warning Whip, HD, 5 Ft, Includes X Flag (FS5X-O)
- ZORO SELECT Paddle Sign, Stop/Stop, 18 In. W (03-855)
- CHECKERS Replacement Flag, Reflexite X, Yellow (FS8025-16-Y)
- Pi-Lit Flags, Flares, Paddles, and Triangles