Shop All Flags, Flares, Paddles, and Triangles
Pi-Lit
Sequential Flashing LED Road Flare, Amber
Mfr # 148063
Zoro # G904256289
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Body Color Amber
- Features 4 Year Lifespan, Crush Strength of 30,000 lbs, Radio Connected, Sequential Flash Pattern, Simultaneous Flash Pattern, Tilt Sensor, Fire/Chemical Safe, Turns On Automatically
- Shell Material Thermoplastic Elastomer
- Standards IP66 Water and Dust Rating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pi-Lit
- MFR # 148063
- Zoro # G904256289
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 1 in |
Length | 4 1/4 in |
Details
Lens Material | Polycarbonate |
Body Color | Amber |
Features | 4 Year Lifespan, Crush Strength of 30,000 lbs, Radio Connected, Sequential Flash Pattern, Simultaneous Flash Pattern, Tilt Sensor, Fire/Chemical Safe, Turns On Automatically |
Shell Material | Thermoplastic Elastomer |
Standards | IP66 Water and Dust Rating. |
Light Output | 3,000 Feet Visability |
Operating Temp. | -22 Degrees to 140 Degrees F |
Wattage | 12 W |
Power Source | Lithium Ion Rechargeable Battery |
Flare Stand Included | No Stand |
Includes | Case, Wall and Car Charger |
Operating Life | 23 + Hours Runtime (continued flash) |
Shell Color | Amber |
Water Resistant/Waterproof | None |
Item | Sqeuential Flashing LED Road Flare |
Flashes per Minute | Four Varied Settings |
Number of LEDs per Light | 20 |
Body Material | Thermoplastic Elastomer |
Light Color | Amber |
Product Type | Flare Kit |
Description
Sqeuential Flashing LED Road Flare, Product Type Flare Kit, Light Color Amber, Power Source Lithium Ion Rechargeable Battery, Flashes per Minute Four Varied Settings, Height 1 in, Flare Stand Included No Stand, Includes Case, Wall and Car Charger, Length 4 1/4 in, Wattage 12 W, Body Color Amber, Water Resistant/Waterproof None, Body Material Thermoplastic Elastomer, Lens Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Boots, Men's 11, Women's 13, Black, PR (ND68A93.CH)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 25 ft. Caution Belt (WMX160-YW-CAUYB-F-S-250)
- MECHANIX WEAR Mechanics Gloves, M, Brown, Form Fitting Trek Dry(R) (LMG-75-009)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows With Broom (HSB-V10-BLUE-KIT)
- AEROSOCK Replacement Windsock, Red/Orange, 48" L (ASX1848)
- MUTUAL INDUSTRIES Traffic Control Stop/Slow Paddle, 18 inch 18 Inch H (14983-10)
- TRUCK-LITE Signal-Stat, Oval, Red, Reflector, 2 Screw Or Adhesive Mount, Bulk (54-3)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-QD-O)
- CHECKERS Warning Whip, HD, 3 Ft, Includes Flag (FS3-O)
- TRUCK-LITE Oval, Red, Reflector, 2 Screw (98031R)
- POWERFLARE LED Safety Flare, LED Color Red (PF210-R-Y)
- Pi-Lit Traffic Safety