Shop All Greenhouses & Accessories
Phytotronics
Plant Propagation Mats
Mfr # 8604
Zoro # G302696632
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7.2
- Overall Length 11.8
- Overall Width 7.2
- Outside Diameter 14.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phytotronics
- MFR # 8604
- Zoro # G302696632
- UPC # 819441002654
- Country of Origin Italy
- Category Greenhouses & Accessories
Dimensions
Overall Height | 7.2 |
Overall Length | 11.8 |
Overall Width | 7.2 |
Outside Diameter | 14.25 |
Description
Redi-Heat heavy-duty plant propagation mats supply steady heat to the bottom of flats and pots to help germination. easy to install and economical. Mats include 5'L cord and plug for 120V AC. Must be used with a thermostat (sold separately, Item #227578). Note: 10 ft mats provide more heat toward the center of the mat and are cooler towards the edges.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal, Black (26800D)
- BLOEM Finley 25 in H X 1465 in W X 1465 in D Resin Tall Tapered Planter Casper White (FPS2509)
- VALTERRA Valterra A10-2003VP Glow-n-Dark Doggy Pick-up Bag Dispenser with Bags (A10-2003VP)
- CHAPIN Replacement Shut Off, Poly (6-4638)
- PHYTOTRONICS Plant Propagation Mats (8527)
- PHYTOTRONICS Plant Propagation Mats (8600)
- PHYTOTRONICS Plant Propagation Mats (8602)
- MIRACLE LED 4-Socket Designer Greenhouse in a Box Grow Lght Kit, Red/Blue Spec, 14W Rplc 150W Grow Bulbs, 2PK (801799)
- CLASSIC ACCESSORIES Dove Gray Wooden Greenhouse (VE3275727)
- GARDMAN WOODEN GROWHOUSE DOVE GREY (W22 R70200425)
- GARDMAN PREMIUM TOMATO GROWHOUSE (W22 R08792)
- Phytotronics Greenhouses & Accessories