Shop All Greenhouses & Accessories
Phytotronics
Plant Propagation Mats
Mfr # 8602
Zoro # G502696395
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7.1
- Overall Width 7.1
- Overall Length 12.9
- Outside Diameter 7.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phytotronics
- MFR # 8602
- Zoro # G502696395
- UPC # 819441002647
- Country of Origin Italy
- Category Greenhouses & Accessories
Dimensions
Overall Height | 7.1 |
Overall Width | 7.1 |
Overall Length | 12.9 |
Outside Diameter | 7.25 |
Description
Redi-Heat heavy-duty plant propagation mats supply steady heat to the bottom of flats and pots to help germination. easy to install and economical. Mats include 5'L cord and plug for 120V AC. Must be used with a thermostat (sold separately, Item #227578). Note: 10 ft mats provide more heat toward the center of the mat and are cooler towards the edges.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Throttle (946-0513B)
- FLASH FURNITURE 30" Round Light Gray Steel Folding Patio Table (CO-4-SIL-GG)
- FIMCO Hose Clamp, 1/2 In. (5051022)
- PIC Fly Ribbon Bug and Insect Catcher, Pack/10 (FR10B)
- PHYTOTRONICS Plant Propagation Mats (8604)
- PHYTOTRONICS Plant Propagation Mats (8527)
- PHYTOTRONICS Plant Propagation Mats (8600)
- GARDENCARE Garden Cold Frame Greenhouse Cloche (GA2691816)
- PALRAM Canopia Feria Carport - 13 X 20 Ft. (HG9140)
- JANNSEN Royal Victorian VI 46 greenhouse (VI 46 Glass)
- PALRAM Palram - Canopia HG5010 Mythos Greenhouse - 6 x 10 ft. - Silver (HG5010)
- Phytotronics Greenhouses & Accessories