Shop All Greenhouses & Accessories
Phytotronics
Plant Propagation Mat, 21 Inch x 5 Feet, 150 Watts
Mfr # 8606
Zoro # G902696407
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7
- Overall Length 22
- Overall Width 7
- Outside Diameter 6.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Phytotronics
- MFR # 8606
- Zoro # G902696407
- UPC # 819441002661
- Country of Origin Italy
- Category Greenhouses & Accessories
Dimensions
Overall Height | 7 |
Overall Length | 22 |
Overall Width | 7 |
Outside Diameter | 6.38 |
Description
Redi-Heat heavy-duty plant propagation mats supply steady heat to the bottom of flats and pots to help germination. easy to install and economical. Mats include 5'L cord and plug for 120V AC. Must be used with a thermostat (sold separately, Item #227578). Note: 10 ft mats provide more heat toward the center of the mat and are cooler towards the edges.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Inner Tube, 410/350-5 (TUN4002)
- RAINDRIP REGULATOR PRESSURE 3/4"" (45200UB)
- KOHLER Muffler Kit, For Use With 11K742, 11K743 (24 786 11-S)
- EGO Snow Blower, 21 in Clearing Path, 8 1/2 in Auger Diameter, Battery Operated Torque (SNT2114)
- PHYTOTRONICS Plant Propagation Mats (8527)
- PHYTOTRONICS Plant Propagation Mats (8600)
- PHYTOTRONICS Plant Propagation Mats (8602)
- PHYTOTRONICS Plant Propagation Mats (8604)
- EXACO TRADING CO. Adjustable Metal Hooks for Greenhouses, Set of 5 (RIGA Metal Hooks)
- PALRAM Palram - Canopia HG5506G-1B Hybrid Greenhouse - 6 x 6 ft. - Green (HG5506G-1B)
- GARDENCARE SH3212A-BTP Garden Raised Bed & Cold Frame Greenhouse Cloche (GA2691828)
- Phytotronics Greenhouses & Accessories