Shop All Garden Hoses
Phytotronics
Hi-Hose Greenhouse Watering System
Mfr # 6324
Zoro # G702683126
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 36
- Hose Length 17.8
- Hose Color Blue
- Width (In.) 18.3
- Height 12.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phytotronics
- MFR # 6324
- Zoro # G702683126
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 36 |
Hose Length | 17.8 |
Width (In.) | 18.3 |
Height | 12.2 |
Details
Hose Color | Blue |
Description
No more dragging a hose over a walking path, around obstacles or accidentally over plants. each kit includes a coupled 5/8" Blue Ribbon hose with preinstalled anti-kink hangers, swivel pulleys, galvanized aircraft cable, wire rope clamps and a turnbuckle.
50'L Kit – Includes one 65'L hose and connectors for 50'L greenhouses.
75'L Kit – Comes with one 90'L hose and connectors for 75'L greenhouses.
100'L Kit – Includes two 65'L hoses and connectors for 100'L greenhouses.
NOTE: 100'L kit requires a center support and two faucets (one at either end), or a splitter at the center of the greenhouse.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAM SPRAY Heavy Duty 4000 psi 4.0 gpm Cold Water Pressure Washer, Power Type: Electric (4040EWM3)
- INTERSTATE PNEUMATICS 1/4 Inch Stainless Steel Plug x 1/4 Inch Male NPT Inline Water Filter (PW7160)
- CANYON COOLERS Cooler, Pro65 Sandstone (PRO65S)
- PROTOCHEM LABORATORIES Drain Fly Repellent, 1 Gal. (PDRA15111)
- PHYTOTRONICS Hi-Hose Greenhouse Watering System (6320)
- FISKARS Hose Soakr Flat 5/8X25 (870251-1001)
- NEVERKINK PRO Commercial Duty 884450 Garden Hose, 50 ft L (8845-50/8844-050)
- EAGLE Layflat Garden Hose, 5/8"x50 ft., White (017-0105-0050)
- HOME PLUS GARDEN HOSE 5/8""X100'HP (AC1615100)
- ZORO SELECT Water Hose, Inside Dia. 5/8", L 50 ft., GHT (442F17)
- AMES 5/8 X 50' All-Weather Garden Hose (4007800A)
- Phytotronics Watering & Irrigation