Shop All Garden Hoses
Phytotronics
Hi-Hose Greenhouse Watering System
Mfr # 6320
Zoro # G502683128
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 18
- Hose Length 18.3
- Hose Color Blue
- Height 6.5
- Width (In.) 18.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Phytotronics
- MFR # 6320
- Zoro # G502683128
- Country of Origin United States
- Category Garden Hoses
Dimensions
Hose Inside Dia. | 18 |
Hose Length | 18.3 |
Height | 6.5 |
Width (In.) | 18.3 |
Details
Hose Color | Blue |
Description
No more dragging a hose over a walking path, around obstacles or accidentally over plants. each kit includes a coupled 5/8" Blue Ribbon hose with preinstalled anti-kink hangers, swivel pulleys, galvanized aircraft cable, wire rope clamps and a turnbuckle.
50'L Kit – Includes one 65'L hose and connectors for 50'L greenhouses.
75'L Kit – Comes with one 90'L hose and connectors for 75'L greenhouses.
100'L Kit – Includes two 65'L hoses and connectors for 100'L greenhouses.
NOTE: 100'L kit requires a center support and two faucets (one at either end), or a splitter at the center of the greenhouse.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tent Screen for 10 Ft Explorer (11C553)
- CAMCO TASTEPURE 4FT PREMIUM DRINKING WATER HOSE, 5/8IN ID LLC (22813)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Red (194061036976)
- LOGO BRANDS UConn Elite Chair (226-12E)
- CONTINENTAL Water/Garden Leader Hose (CWH075-03MF)
- AM ANDREWS Hose Sprinkler 50' (10-12348)
- CONTINENTAL Water/Garden Leader Hose (CWH075-12FF)
- CONTINENTAL Water/Garden Hose (CWR058-25MF)
- INTERSTATE PNEUMATICS Contractor Grade Green PVC Water Hose 3/4 Inch x 100 feet with Machined GHT Fittings (HCG19-100E)
- WATER RIGHT Garden Hose 25 Ft 600 Series - Olive (PSH3-025-MG)
- EMSCO GROUP 100ft Commercial Grade Expandable Hose with Spray Nozzle, Will Not Kink, Lightweight, Easy to Store (1545-100-1)
- Phytotronics Garden Hoses