Shop All Cardiac Monitors & Defibrillators
This Product is Discontinued
Physio Control
Battery, 4" H x 8" L x 6" W, 2.4Ah Battery (Discontinued)
Mfr # 11141-000162
Zoro # G4037953
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mfr. No. Lifepak 20e
- Battery 2.4Ah
- Includes Code Management Battery
- Dimensions 4 in H x 8 in L x 6 in W
- Accessory Type Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physio Control
- MFR # 11141-000162
- Zoro # G4037953
- Country of Origin Japan
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 4 in H x 8 in L x 6 in W |
Details
Item | Battery |
For Use With | Mfr. No. Lifepak 20e |
Battery | 2.4Ah |
Includes | Code Management Battery |
Accessory Type | Battery |
Description
Battery, Battery 2.4Ah, For Use With Mfr. No. Lifepak 20e, Dimensions 4 in H x 8 in L x 6 in W, Includes Code Management Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.