Shop All First Aid Kits
This Product is Discontinued
Physicianscare
Unitized CPR Barrier, Paper (Discontinued)
Mfr # 92100
Zoro # G5243366
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Standards 29 CFR Part 1910.1030
- Case Material Paper
- Height 1 1/2 in
- Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 92100
- Zoro # G5243366
- UPC # 73577921009
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 1 1/2 in |
Width | 2 1/8 in |
Length | 4 in |
Size | Adult |
Details
First Aid Kit Type | Kit |
Standards | 29 CFR Part 1910.1030 |
Case Material | Paper |
People Served | 10 |
Disposable | Yes |
Item | CPR Barrier |
Case Color | White |
Industry Type | Healthcare |
Number of Components | 10 |
Case Type | Box |
Kit Type | Unitized |
For Use With | Mfr. No. 54574, 54567, 54566, 54512, 54503 |
Description
CPR Barrier, Size Adult, Kit Type Unitized, Number of Components 10, 10 People Served, Case Type Box, Case Material Paper, Case Color White, Disposable Yes, Height 1 1/2 in, Length 4 in, Width 2 1/8 in, Standards 29 CFR Part 1910.1030, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.