Shop All Cough, Cold & Flu
Physicianscare
Sore Throat Lozenges, Lozenge, PK50
Mfr # 90306
Zoro # G7092673
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Type Cough, Sore Throat
- Medicinal Form Lozenge
- Medicinal Count 50 x 1
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Regular Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Physicianscare
- MFR # 90306
- Zoro # G7092673
- UPC # 73577903067
- Country of Origin United States
- Category Cough, Cold & Flu
Dimensions
Size | 7mg |
Details
Medicinal Type | Cough, Sore Throat |
Item | Sore Throat Lozenges |
Medicinal Form | Lozenge |
Medicinal Count | 50 x 1 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Cherry |
Formula | Menthol |
Description
Sore Throat Lozenges, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Small, 24"-34", 40PK (1271)
- MEDIQUE PRODUCTS Medique Sharps Containers (10454G)
- DEALMED Male Urinal With Cover, Translucent, 1000 Cc, Ea (781148)
- ALKA-SELTZER Antacid, Tablet, PK24 (04011)
- PHYSICIANSCARE Ibuprofen, PK125 (90109)
- PHYSICIANSCARE Antacid, Tablet, 420mg, PK125 (90110)
- PHYSICIANSCARE Antacid, Tablet, 420mg, PK50 (90089)
- PHYSICIANSCARE Ibuprofen Medication, Two-Pack, 200mg, PK50 (90015-002)
- PHYSICIANSCARE Cough Drop, Lozenges, PK50 (90306)
- PHYSICIANSCARE Aspirin Medication, Two-Pack, PK50 (90014-002)
- TYLENOL Tylenol Cold & Flu Severe Tylenol 24 Caplets, PK48 (3027026)
- Physicianscare Over-the-Counter Medication