Shop All First Aid Kits
Physicianscare
Soft-Sided First Aid Kit for up to 10 People, 95 Pieces/Kit
Mfr # 90166
Zoro # G5237651
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (26) 0.75" x 3" Plastic Adhesive-Strip Bandages; (25) Junior Plastic Adhesive Bandages; (1) XL Bandage; (4) 2" x 2" Gauze Pads; (1) Roll First-Aid Tape; (10) Finger Splints; (10) Alcohol Pads; (2) Sting-Relief Wipes; (1) Antibiotic Cream Packet; (1) Burn-Cream Packet; (2) Latex Gloves; (10) 3" Cotton-Tip Applicators; (1) Registration Card; First Aid Handbook; Fabric Case
- Case Material Soft Fabric
- Number of Shelves 95
- Material Soft Fabric
- Height 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 90166
- Zoro # G5237651
- UPC # 73577901667
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 1.5" |
Width | 5.38" |
Depth | 7.13" |
Details
Includes | (26) 0.75" x 3" Plastic Adhesive-Strip Bandages; (25) Junior Plastic Adhesive Bandages; (1) XL Bandage; (4) 2" x 2" Gauze Pads; (1) Roll First-Aid Tape; (10) Finger Splints; (10) Alcohol Pads; (2) Sting-Relief Wipes; (1) Antibiotic Cream Packet; (1) Burn-Cream Packet; (2) Latex Gloves; (10) 3" Cotton-Tip Applicators; (1) Registration Card; First Aid Handbook; Fabric Case |
Case Material | Soft Fabric |
Number of Shelves | 95 |
Material | Soft Fabric |
Features | For Up to 10 People—Contains 95 pieces. |
Item | First Aid Kits |
Net Weight | 0.373 lbs |
Capacity | 10 Person System |
Description
PhysiciansCare® by First Aid Only® Soft-Sided First Aid Kit for up to 10 People, 95 Pieces/Kit
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Consumer Kit, 121 pcs. (40120)
- SCRUBS Sunscreen Lotion, Foil Pack, 7g, PK100 (92101)
- FIRST AID ONLY ANSI 2015 Compliant Class B Type III First Aid Kit for 50 Ppl, 199 Pc (90566)
- BIOFREEZE Professional Green Topical Analgesic Pain Reliever Gel, 16 oz Pump (13425)
- PHYSICIANSCARE Bulk First Aid kit, Plastic, 25 Person (24-500)
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 43 Pieces/Kit (90123)
- PHYSICIANSCARE Office First Aid Kit, for Up to 25 People, 131 Pieces/Kit (60002-003)
- PHYSICIANSCARE First Aid On the Go Kit, Mini, 13 Pieces/Kit (90101-001)
- PHYSICIANSCARE OSHA First Aid Refill Kit, 48 Pieces/Kit (90103-001)
- PHYSICIANSCARE 25 Person First Aid Kit, 113 Pieces/Kit (25001-004)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59361)
- Physicianscare First Aid Kits