Shop All Scissors
Physicianscare
Scissors, 4 In. L, Silver, Rounded, Titanium
Mfr # 90294
Zoro # G7091693
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4"
- Color Blue
- Blade End Style Rounded
- Blade Material Titanium
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 90294
- Zoro # G7091693
- UPC # 73577902947
- Country of Origin China
- Category Scissors
Dimensions
Overall Length | 4" |
Details
Color | Blue |
Blade End Style | Rounded |
Blade Material | Titanium |
Handle Material | Plastic |
Item | Medical Scissors |
Disposable | No |
Features | Non-Stick |
Handle Color | Blue |
Description
Medical Scissors, Color Blue, Blade End Style Rounded, Blade Material Titanium, Handle Material Plastic, Disposable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Quiet Tape Box Sealng Tape, 48mmx100m, PK6 (UNV73000)
- OXFORD Index Card, Plain, 3"X5", Cherry, PK100 (7320CHE)
- GOODWRAPPERS Goodwrappers® Colored Cast Stretch Film, 20" x 80 Gauge x 1000', Red, 4/Case (GOOD20RED)
- EDUCATIONAL INSIGHTS GeoSafari® Motorized Solar System (5287)
- PHYSICIANSCARE Scissors, 3-1/2 In. L, Blue, Angled (90294)
- PHYSICIANSCARE Scissors, 7 In. L, Silver, Rounded, Titanium (90292)
- BUSINESS SOURCE Stainless Steel Scissors- Bent- 8 in. L- Black Handles (BSN65647)
- JAMESON Electrician's Splicer Scisors w/ Snip Grip Ergonomic Handle (32-41NS)
- FISKARS Scissors, Student, Antm, 7"Ast (1294587097J)
- TITAN Offset Metal Shears, Multi-Purpose, 10" (12444)
- FISKARS CUTTER ROTARY 45MM (1065923)
- Physicianscare Scissors