Shop All Medical Equipment Bags & Cases
Physicianscare
Reusable Hot/Cold Pack, 8.63" Long, White
Mfr # 13462
Zoro # G4583395
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.43 lbs
- For Use With First Aid Stations and Kits or Individual Use
- Width 8 5/8"
- Depth 8 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 13462
- Zoro # G4583395
- UPC # 73577134621
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Width | 8 5/8" |
Depth | 8 5/8" |
Details
Weight | 0.43 lbs |
For Use With | First Aid Stations and Kits or Individual Use |
Description
PhysiciansCare® by First Aid Only® Reusable Hot/Cold Pack, 8.63" Long, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Drainage (140680)
- OASIS Non-Woven Gauze Sponges, 4in x 4in, 4 Ply, 200/Sleeve, 6 Packs (PK444X6)
- WATERLOO HEALTHCARE Waterloo 3" Anesthesia Divider Tray System (DIVTRAY-ANES)
- MEDSOURCE Trauma Bag, Red (MS-B3403)
- PHYSICIANSCARE Personal Eye Care Kit, Bottle Size 4 oz. (7-600)
- PHYSICIANSCARE Personal Eye Care Kit, Bottle Size 1 oz. (7-009)
- MCKESSON Medi-Pak Respiratory Set-Up Bag, 500PK (79-RDS21216)
- AEK Original Allergy Emergency Kit for Restaurants (EN9394)
- MEDLOGIX Urea-Based Small Instant Ice Pack, PK50 (6601)
- EP MINERALS Ep Minerals 7010 Natural Standard Infield Conditioner - Bag of 50 (7010)
- MERET PRODUCTS Oxygen Response Bag, 22-1/2" H, Black (M5103-NW)
- Physicianscare Medical Equipment Bags & Cases