Shop All Topical Ointments, Creams, and Antiseptics
Physicianscare
Petroleum Jelly, Jar, 3.75 oz.
Mfr # 12-825
Zoro # G2187202
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Dry, Chapped Skin
- Form - First Aid and Wound Care Gel
- Package Type - First Aid and Wound Care Jar
- Unitized Bulk
- Size - First Aid and Wound Care 3.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 12-825
- Zoro # G2187202
- UPC # 308694620109
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 3.75 oz |
Size | 3.75 oz |
Details
Item | Petroleum Jelly |
Application - First Aid and Wound Care | Dry, Chapped Skin |
Item - First Aid and Wound Care | Lubricating Jelly |
Form - First Aid and Wound Care | Gel |
Package Type - First Aid and Wound Care | Jar |
Unitized | Bulk |
Count - First Aid and Wound Care | 1 |
Application | Barrier Creams and Lotions |
Package Type | Jar |
Formula | White Petrolatum U.S.P |
Industry Type | Healthcare |
Purpose | Skin Protection |
Unit Package Type | Tub |
Active Ingredient | White Petrolatum |
Exterior Package Type | Jar |
Format | Gel |
Number of Units Included | 1 |
Product Type | Petroleum Jelly |
Description
Petroleum Jelly, Active Ingredient White Petrolatum, Format Gel, Size 3.75 oz, Unit Package Type Tub, Formula Features Not Applicable, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Purpose Skin Protection, Exterior Package Type Jar, Number of Units Included 1, Product Type Petroleum Jelly, Compatible Grainger Part Number Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLGATE Baking Soda & Peroxide Whitening Frosty Mint Toothpaste 6 oz., PK24 (151089)
- FIRST AID ONLY SmartCompliance Refill Trauma Pad, 5 x 9, White, 2/Bag (FAE-6024)
- MOTRIN IB Ibuprofen Tablets, Two-Pack, PK50 (48152)
- ACME UNITED First Aid Only FAE-6011 SmartCompliance Refill Eyewash Bottle, 1 Oz, 1/Box (FAE-6011)
- PHYSICIANSCARE First Aid Kit Refill Triple Antibiotic Ointment, PK12 (12-001)
- PHYSICIANSCARE First Aid Sting Relief Pads, PK10 (19-002)
- PHYSICIANSCARE First Aid Alcohol Pads, PK50 (51019-001)
- PHYSICIANSCARE Petroleum Jelly, Jar, 13 oz. (12-850)
- PHYSICIANSCARE First Aid Antiseptic Towelettes, PK25 (51028)
- PHYSICIANSCARE First Aid Kit Refill Burn Cream Packets, PK12 (13-006)
- SUNX Sunscreen, 1/4 oz Pouch, SPF 30, PK25 (18-325)
- Physicianscare Topical Ointments, Creams, and Antiseptics