Shop All Topical Ointments, Creams, and Antiseptics
Physicianscare
Petroleum Jelly, Jar, 13 oz.
Mfr # 12-850
Zoro # G4483902
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - First Aid and Wound Care Dry, Chapped Skin
- Form - First Aid and Wound Care Gel
- Package Type - First Aid and Wound Care Jar
- Unitized Bulk
- Size - First Aid and Wound Care 13 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 12-850
- Zoro # G4483902
- UPC # 347682152215
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size - First Aid and Wound Care | 13 oz |
Size | 13 oz |
Width | 7-3/4" |
Height | 5-1/2" |
Details
Application - First Aid and Wound Care | Dry, Chapped Skin |
Item | Petroleum Jelly |
Item - First Aid and Wound Care | Lubricating Jelly |
Form - First Aid and Wound Care | Gel |
Package Type - First Aid and Wound Care | Jar |
Unitized | Bulk |
Count - First Aid and Wound Care | 1 |
Package Type | Jar |
Application | Barrier Creams and Lotions |
Formula | White Petrolatum U.S.P |
Industry Type | Healthcare |
Includes | Product Information and Directions |
Color | Clear |
Product Type | Petroleum Jelly |
Exterior Package Type | Jar |
Active Ingredient | White Petrolatum |
Number of Units Included | 1 |
Purpose | Chapped Skin |
Unit Package Type | Tub |
Format | Gel |
Description
Petroleum Jelly, Active Ingredient White Petrolatum, Format Gel, Size 13 oz, Unit Package Type Tub, Formula Features Not Applicable, Unitized Bulk, Compatible Manufacturer Part Number Not Applicable, Purpose Chapped Skin, Exterior Package Type Jar, Number of Units Included 1, Product Type Petroleum Jelly, Compatible Grainger Part Number Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESITIN Daily Defense Baby Diaper Rash Cream with Zinc Oxide, 4 oz Tube (00301)
- LISTERINE Listerine Cool Mint 16.9 fl. oz., PK6 (5293752)
- KAWE Otoscope, Silver/Black, Standard (20-850-000)
- SIMPSON STRONG-TIE L Strap 1212L 12X12 (1212L)
- PHYSICIANSCARE First Aid Kit Rubbing Alcohol, Isopropyl Alcohol, 16 oz Bottle (M313)
- PHYSICIANSCARE First Aid Alcohol Pads, PK50 (51019-001)
- PHYSICIANSCARE First Aid Kit Refill Triple Antibiotic Ointment, PK12 (12-001)
- PHYSICIANSCARE First Aid Sting Relief Pads, PK10 (19-002)
- PHYSICIANSCARE First Aid Kit Refill Burn Cream Packets, PK12 (13-006)
- PHYSICIANSCARE First Aid Antiseptic Towelettes, PK25 (51028)
- FIRST AID ONLY Burn Cream, 0.9g, 25/Box (G343)
- Physicianscare Topical Ointments, Creams, and Antiseptics