Shop All Eyewash and Shower Parts and Accessories
Physicianscare
Personal Eye Wash Bottle, 8 oz.
Mfr # 24-050
Zoro # G4935971
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottle Size 8 oz
- Standards ANSI Z358.1-2009 (As a Personal Eye Wash Only)
- Shelf Life 1 yr
- Features Helps to Clear Eyes of Foreign Material Such As Dust, Pollen and Chemical, Relieves Itching and Burning
- Includes (3) 8 oz Eyewash Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 24-050
- Zoro # G4935971
- UPC # 738743240505
- Country of Origin Canada
- Category Eyewash and Shower Parts and Accessories
Dimensions
Bottle Size | 8 oz |
Details
Item | Single Use Eyewash Bottle |
Standards | ANSI Z358.1-2009 (As a Personal Eye Wash Only) |
Shelf Life | 1 yr |
Features | Helps to Clear Eyes of Foreign Material Such As Dust, Pollen and Chemical, Relieves Itching and Burning |
Includes | (3) 8 oz Eyewash Bottles |
Activation Style | with Relieves Itching and Burning |
Housing Cap. | 8 oz Bottles |
Brands | PHYSICIANSCARE |
Housing Material | Plastic |
Number of Bottles Included | 3 |
Activation Type | with Relieves Itching and Burning |
Compatible with Brand | PHYSICIANSCARE |
Housing Capacity | 8 oz Bottles |
Description
Single Use Eyewash Bottle, Bottle Size 8 oz, Features Helps to Clear Eyes of Foreign Material Such As Dust, Pollen and Chemical, Relieves Itching and Burning, Housing Material Plastic, Includes (3) 8 oz Eyewash Bottles, Number of Bottles Included 3, Shelf Life 1 yr, Standards ANSI Z358.1-2009 (As a Personal Eye Wash Only)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Orange Adjustable Safety Vest With Hook (137491)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG96-1D)
- SUPER ANCHOR SAFETY 4ft Wire Rope Lanyard 3/8" 7x19 Galvanized Wire Rope w/ Snaphook on Each End (1334-4)
- MECHANIX WEAR Mechanics Gloves, Gray, 9, PR (MG-08-009)
- PHYSICIANSCARE Eye Wash Preservative, 8 oz. (90496)
- PHYSICIANSCARE Personal Eye Wash Bottle, 4 oz. (7-006)
- PHYSICIANSCARE Eye Wash Station, 16 oz. (24-000)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (K708)
- PHYSICIANSCARE Personal Eye Wash Bottle, 32 oz. (24-201)
- PHYSICIANSCARE Eye Cup, Sterile, Clear, Plastic (7-110)
- HAWS Eyewash Head, ABS plastic (SP19)
- Physicianscare Eyewash and Shower Parts and Accessories