Shop All Eyewash and Shower Parts and Accessories
Physicianscare
Personal Eye Wash Bottle, 1 oz.
Mfr # K708
Zoro # G4936321
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 3 yr
- Standards ANSI Z358.1-2009 (As a Personal Eye Wash Only)
- Features Easy Flow Nozzle Helps Fluid Flush Affected Area, Tamper-Resistant
- Includes (144) 1 oz Eyewash Bottles
- Housing Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # K708
- Zoro # G4936321
- UPC # 738743000604
- Country of Origin Canada
- Category Eyewash and Shower Parts and Accessories
Dimensions
Bottle Size | 1 oz |
Housing Width | 1 1/2 in |
Housing Depth | 1 1/2 in |
Housing Height | 3 3/4 in |
Housing Sz (H x W x D) | 3 3/4 in x 1 1/2 in x 1 1/2 in |
Details
Shelf Life | 3 yr |
Item | Single Use Eyewash Bottle |
Standards | ANSI Z358.1-2009 (As a Personal Eye Wash Only) |
Features | Easy Flow Nozzle Helps Fluid Flush Affected Area, Tamper-Resistant |
Includes | (144) 1 oz Eyewash Bottles |
Housing Cap. | 1 oz Bottles |
Activation Style | with Tamper-Resistant |
Housing Included | Yes |
Number of Bottles Included | 1 |
Brands | PHYSICIANSCARE |
Activation Type | Tamper-Resistant |
Compatible with Brand | PHYSICIANSCARE |
Housing Capacity | 1 oz Bottles |
Description
Single Use Eyewash Bottle, Bottle Size 1 oz, Features Easy Flow Nozzle Helps Fluid Flush Affected Area, Tamper-Resistant, Housing Depth 1 1/2 in, Housing Height 3 3/4 in, Housing Width 1 1/2 in, Includes (144) 1 oz Eyewash Bottles, Number of Bottles Included 1, Shelf Life 3 yr, Housing Included Yes, Standards ANSI Z358.1-2009 (As a Personal Eye Wash Only)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Personal Lockout Kit- Electrical, Storage Container Color: Red (120886)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6264-HI_12x18 (T1-6264-HI_12x18)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Bandana, Universal Sz (6702)
- VF IMAGEWEAR Flame-Resistant Coverall, Navy, 3XL, HRC1 (CNB2NV RG 54)
- PHYSICIANSCARE Personal Eye Wash Bottle, 16 oz. (24-101)
- PHYSICIANSCARE Personal Eye Wash Bottle, 32 oz. (24-201)
- PHYSICIANSCARE Personal Eye Wash Bottle, 8 oz. (24-050)
- PHYSICIANSCARE Eye Wash Station, 2 16 oz. (24-102)
- PHYSICIANSCARE Eye Wash Station, 16 oz. (24-000)
- PHYSICIANSCARE Eye Cup, Non-Sterile, Clear, Plastic (7-1100)
- GUARDIAN EQUIPMENT Outlet, Gs, 3/8 F, Abs, Assy (AP470-105A-A)
- Physicianscare Eyewash Stations and Shower Equipment