Shop All Diagnostic and Monitoring Instruments and Supplies
Physicianscare
Personal Eye Wash Bottle, 1 oz.
Mfr # 7-010
Zoro # G9506734
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 1 oz Eyewash Bottles
- For Use With First Aid Kits or Toolboxes
- Features Easy Flow Nozzle Helps Fluid Flush Affected Area, Tamper-Resistant
- Shelf Life 3 yr
- Standards ANSI Z358.1-2009 (As a Personal Eye Wash Only)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Physicianscare
- MFR # 7-010
- Zoro # G9506734
- UPC # 738743070102
- Country of Origin Canada
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Bottle Size | 1 oz |
Housing Depth | 4 in |
Housing Height | 2 1/10 in |
Housing Width | 2 in |
Housing Sz (H x W x D) | 2 1/10 in x 2 in x 4 in |
Details
Item | Single Use Eyewash Bottle |
Includes | (2) 1 oz Eyewash Bottles |
For Use With | First Aid Kits or Toolboxes |
Features | Easy Flow Nozzle Helps Fluid Flush Affected Area, Tamper-Resistant |
Shelf Life | 3 yr |
Standards | ANSI Z358.1-2009 (As a Personal Eye Wash Only) |
Industry Type | Healthcare |
Activation Style | with Tamper-Resistant |
Housing Cap. | 1 oz Bottles |
Housing Included | Yes |
Brands | PHYSICIANSCARE |
Number of Bottles Included | 2 |
Description
Single Use Eyewash Bottle, Bottle Size 1 oz, Features Easy Flow Nozzle Helps Fluid Flush Affected Area, Tamper-Resistant, For Use With First Aid Kits or Toolboxes, Housing Depth 4 in, Housing Height 2 1/10 in, Housing Width 2 in, Includes (2) 1 oz Eyewash Bottles, Number of Bottles Included 2, Shelf Life 3 yr, Housing Included Yes, Standards ANSI Z358.1-2009 (As a Personal Eye Wash Only)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER 36"X100' Char Sunscreen (3003610)
- FIRST AID ONLY Blood Clotting Spray, Bottle, 3 oz. (M529)
- ZOGICS Organics Lotion, Honey Coconut, 4PK (OLHC128-4)
- HEALTHSMART DMI Freedom Lightweight Folding Aluminum Rollator Walker, Burgundy (501-1012-0700)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-008)
- 3M LITTMANN Classic III Stethoscope - Plum (3M5831)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 7 gal, Red (FGST7EPLRD)
- ILC Replacement for Welch Allyn 02895-100 Reusable Temperature Probes (02895-100 REUSABLE TEMPERATURE PROBES WELCH ALLYN)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE4-5PK)
- MEDEGEN MEDICAL PRODUCTS Basin, Wash, Rectangle, 6qt., Rose, PK50 (H360-10)
- CYTIVA WHATMAN Chromatography Paper, 7.87in L, PK100 (3030-861)
- Physicianscare Diagnostic and Monitoring Instruments and Supplies