Shop All Diagnostic and Monitoring Instruments and Supplies
Physicianscare
Personal Eye Wash Bottle, 1 oz.
Mfr # 7-008
Zoro # G9506743
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With First Aid Kits or Toolboxes
- Features Easy Flow Nozzle Helps Fluid Flush Affected Area, Tamper-Resistant
- Shelf Life 3 yr
- Bottle Size 1 oz
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 7-008
- Zoro # G9506743
- UPC # 738743070089
- Country of Origin Multiple
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Bottle Size | 1 oz |
Housing Height | 2 1/10 in |
Housing Sz (H x W x D) | 2 1/10 in x 1 1/4 in x 4 in |
Housing Depth | 4 in |
Housing Width | 1 1/4 in |
Details
Item | Single Use Eyewash Bottle |
For Use With | First Aid Kits or Toolboxes |
Features | Easy Flow Nozzle Helps Fluid Flush Affected Area, Tamper-Resistant |
Shelf Life | 3 yr |
Industry Type | Healthcare |
Standards | ANSI Z358.1-2009 (As a Personal Eye Wash Only) |
Housing Included | Yes |
Activation Style | with Tamper-Resistant |
Brands | PHYSICIANSCARE |
Housing Cap. | 1 oz Bottles |
Description
Single Use Eyewash Bottle, Bottle Size 1 oz, Features Easy Flow Nozzle Helps Fluid Flush Affected Area, Tamper-Resistant, For Use With First Aid Kits or Toolboxes, Housing Depth 4 in, Housing Height 2 1/10 in, Housing Width 1 1/4 in, Shelf Life 3 yr, Housing Included Yes, Standards ANSI Z358.1-2009 (As a Personal Eye Wash Only)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor w/ Wide-Range Cuff (01-553)
- CREST HEALTHCARE Pull Cord Station, Waterproof, SPDT Switch (5702)
- FIRST AID ONLY Bulk First Aid Kit, Nylon, 10 Person (510-FR)
- UNIMED MIDWEST Tongue Depressor, Sterile, 6In., PK100 (DSTD313314)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-010)
- WEDGEWOOD Wedgewood 56096 Igniter for 33 & 34 Series Stoves (56096)
- SP SCIENCEWARE Bulb, Gas Sampling, 250cc (F19953-0000)
- ADVOCATE Redi-Code Plus Speaking Blood Glucose Meter (BMB001-S)
- GARDNER-GIBSON Gardner Gibson 3-20-7111 1 Gallon Dynamite 111 Hd Clay Non Strippable Wall-covering Adhesive (28921)
- ILC Replacement for Philips 989803111051 Nibp Connector (989803111051 NIBP CONNECTOR PHILIPS)
- ILC Replacement for YSI 401 Reusable Temperature Probes (401 REUSABLE TEMPERATURE PROBES YSI)
- Physicianscare Diagnostic and Monitoring Instruments and Supplies