Shop All Medical Equipment Bags & Cases
Physicianscare
Personal Eye Care Kit, Bottle Size 4 oz.
Mfr # 7-600
Zoro # G5414972
original price:
$8.59
6% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 4 oz Eyewash Bottle, (1) Eye Cup, (2) Adhesive Strips, (2) Eye Pads
- For Use With First Aid Kits or Toolboxes
- Features For Basic Eye Wounds and Irritations
- Industry Type Healthcare
- Bottle Size 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 7-600
- Zoro # G5414972
- UPC # 738743076005
- Country of Origin Multiple
- Category Medical Equipment Bags & Cases
Dimensions
Bottle Size | 4 oz |
Housing Depth | 3 1/2 in |
Housing Height | 5 9/10 in |
Housing Width | 2 1/4 in |
Housing Sz (H x W x D) | 5 9/10 in x 2 1/4 in x 3 1/2 in |
Details
Item | Personal Eye Care Kit |
Includes | (1) 4 oz Eyewash Bottle, (1) Eye Cup, (2) Adhesive Strips, (2) Eye Pads |
For Use With | First Aid Kits or Toolboxes |
Features | For Basic Eye Wounds and Irritations |
Industry Type | Healthcare |
Standards | ANSI Z358.1-2009 |
Shelf Life | 3 yr |
Brands | PHYSICIANSCARE |
Housing Included | Yes |
Number of Bottles Included | 1 |
Activation Style | with For Basic Eye Wounds and Irritations |
Housing Cap. | 4 oz Bottles |
Description
Personal Eye Care Kit, Bottle Size 4 oz, Features For Basic Eye Wounds and Irritations, For Use With First Aid Kits or Toolboxes, Housing Depth 3 1/2 in, Housing Height 5 9/10 in, Housing Width 2 1/4 in, Includes (1) 4 oz Eyewash Bottle, (1) Eye Cup, (2) Adhesive Strips, (2) Eye Pads, Number of Bottles Included 1, Shelf Life 3 yr, Housing Included Yes, Standards ANSI Z358.1-2009
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY 1ST OutSmart White Plastic Lever Handle Lock (HS289)
- MY MEDIC MyFAK Standard (MM-KIT-U-MED-BLK-BSC)
- BODYOGRAPHY BLANC Shampoo, 40ml, Vanilla, Sea Salt, Bourbon and White Tea Ginger, PK 300 (HA-BDW-001)
- GUARD-TEX Safety Tape, Green, 1 In. W, 30 yd. L, PK12 (41308-1)
- PHYSICIANSCARE Personal Eye Care Kit, Bottle Size 1 oz. (7-009)
- MEDSOURCE Disaster Preparedness Kit, Serve 1 to 6 (MS-75161-O)
- MUTUAL INDUSTRIES Weatherproof First Aid Kit, 10 Person (50001)
- R&B FABRICATIONS Trauma Backpack, Orange, 7" L (RB-375OR)
- MEDEGEN MEDICAL PRODUCTS Emesis Bag, 6.5x15", Blue, PK100 (3933)
- MEDSOURCE BP Kit, Blue (MS-MED3N)
- ERGODYNE Bag/Tote, Responder Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5220)
- Physicianscare Medical Equipment Bags & Cases