Shop All Medical Equipment Bags & Cases
Physicianscare
Personal Eye Care Kit, Bottle Size 1 oz.
Mfr # 7-009
Zoro # G5414963
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Eyewash Bottle, (2) Pads, (2) Strips
- For Use With First Aid Kits or Toolboxes
- Features For Standalone First Aid or as a Refill for a Kit
- Bottle Size 1 oz
- Shelf Life 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 7-009
- Zoro # G5414963
- UPC # 738743070096
- Country of Origin Multiple
- Category Medical Equipment Bags & Cases
Dimensions
Bottle Size | 1 oz |
Housing Depth | 4 in |
Housing Height | 2 1/10 in |
Housing Width | 1 1/4 in |
Housing Sz (H x W x D) | 2 1/10 in x 1 1/4 in x 4 in |
Details
Item | Personal Eye Care Kit |
Includes | (1) Eyewash Bottle, (2) Pads, (2) Strips |
For Use With | First Aid Kits or Toolboxes |
Features | For Standalone First Aid or as a Refill for a Kit |
Shelf Life | 3 yr |
Industry Type | Healthcare |
Standards | ANSI Z358.1-2009 |
Number of Bottles Included | 1 |
Housing Cap. | 1 oz Bottles |
Activation Style | with For Standalone First Aid or as a Refill for a Kit |
Housing Included | Yes |
Brands | PHYSICIANSCARE |
Description
Personal Eye Care Kit, Bottle Size 1 oz, Features For Standalone First Aid or as a Refill for a Kit, For Use With First Aid Kits or Toolboxes, Housing Depth 4 in, Housing Height 2 1/10 in, Housing Width 1 1/4 in, Includes (1) Eyewash Bottle, (2) Pads, (2) Strips, Number of Bottles Included 1, Shelf Life 3 yr, Housing Included Yes, Standards ANSI Z358.1-2009
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTOR SAFETY Surgical Mask 3PLY Level 2, PK50 (62222)
- NEXCARE Gentle Facial Sponge, PK36 (915-06)
- DICK MEDICAL SUPPLY Hip Immobilizer, 12" W x 18" L x 8" H, Org (54000 OR)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91059)
- PHYSICIANSCARE Personal Eye Care Kit, Bottle Size 4 oz. (7-600)
- MERET PRODUCTS Oxygen Response Bag, 22-1/2" H, Black (M5103-NW)
- ERGODYNE Backpack, Backpack Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5243)
- MEAL KIT SUPPLY Emergency Food Ration Packet, 140 oz, PK12 (MKA-001)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 4mL, Clear, PK1000 (Z4.0406)
- AEK Economy Allergy Emergency Kit Case Includes Metal Wall Hanger (EN9994)
- AEK Opioid Overdose Emergency Kit Naloxone Insulated Case 6 Pk (EN9550)
- Physicianscare Medical Equipment Bags & Cases