Shop All Pain & Fever
Physicianscare
Pain Relief, Tablet, PK125
Mfr # 90109
Zoro # G7092716
product price: $19.55
/pk 125, $0.16/ea
Sold in multiples of 12 for $234.60
$234.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Type Pain Relief
- Medicinal Form Tablet
- Medicinal Count 125 x 2
- Package Type - First Aid and Wound Care Box, Wrapped Packets
- Medicinal Strength Regular Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 90109
- Zoro # G7092716
- UPC # 73577901094
- Country of Origin United States
- Category Pain & Fever
Dimensions
Size | 200mg |
Details
Medicinal Type | Pain Relief |
Item | Pain Relief |
Medicinal Form | Tablet |
Medicinal Count | 125 x 2 |
Package Type - First Aid and Wound Care | Box, Wrapped Packets |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Formula | Ibuprofen |
Description
Pain Relief, Package Quantity 125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIFE Microlife BP3GU1-8X BPM6 - Premium Blood Pressure Monitor (BP3GU1-8X)
- FIRST AID ONLY Spill Clean-Up Powder, 2 oz. (21-028)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Plastic Case (223)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 12x12", 4mL, Clear, PK500 (Z4.1212)
- PHYSICIANSCARE Non-Aspirin, Tablet, 500mg, PK125 (40800G)
- PHYSICIANSCARE Aspirin, Tablet, 6 x 2,325mg (20-112)
- PHYSICIANSCARE Ibuprofen, Tablet, 200mg, PK50 (90015G)
- PHYSICIANSCARE Non-Aspirin, Tablet, 500mg, PK25 (54036)
- PHYSICIANSCARE Medicine Station: Aspirin/Ibuprofen/Non Aspirin Pain Reliever/Antacid (90780)
- PHYSICIANSCARE Medications (54036)
- STIFF MOTHER TRUCKER Topical Pain Relief (SMT001S)
- Physicianscare Pain & Fever