Shop All First Aid Kits
Physicianscare
OSHA First Aid Refill Kit, 48 Pieces/Kit
Mfr # 90103-001
Zoro # G5237660
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Absorbent Compress; (16) Adhesive Bandages; (1) Tape Rolls (5 yd); (10) Antiseptic Towelettes; (6) Burn Ointment Treatment; (2) Pair Gloves; (4) 3" x 3" Sterile Pads; (1) Triangular Bandage
- First Aid Kit ANSI Standards Federal OSHA Requirement 1910.151B
- Standards Federal OSHA Requirement 1910.151B
- Number of Shelves 41
- For Use With First Aid Stations and Kits or Individual Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 90103-001
- Zoro # G5237660
- UPC # 73577901032
- Country of Origin China
- Category First Aid Kits
Details
Includes | (1) Absorbent Compress; (16) Adhesive Bandages; (1) Tape Rolls (5 yd); (10) Antiseptic Towelettes; (6) Burn Ointment Treatment; (2) Pair Gloves; (4) 3" x 3" Sterile Pads; (1) Triangular Bandage |
First Aid Kit ANSI Standards | Federal OSHA Requirement 1910.151B |
Standards | Federal OSHA Requirement 1910.151B |
Number of Shelves | 41 |
Item | First Aid Kit Refills |
For Use With | First Aid Stations and Kits or Individual Use |
Net Weight | 0.472 lbs |
Description
PhysiciansCare® by First Aid Only® OSHA First Aid Refill Kit, 48 Pieces/Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Cot Cover: Grey - Oversized (5711117)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- FIRST AID ONLY Bulk First Aid Kit, 50 Person, ANSI, 196/Pieces, White (FAO225AN)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1026 Baseline Plastic Absolute Axis - Attachment Only for 12 in. Goniometer (12-1026)
- PHYSICIANSCARE Bulk First Aid kit, Plastic, 25 Person (24-500)
- PHYSICIANSCARE 25 Person First Aid Kit, 113 Pieces/Kit (25001-004)
- PHYSICIANSCARE First Aid On the Go Kit, Mini, 13 Pieces/Kit (90101-001)
- PHYSICIANSCARE First Responder Eye Care First Aid Kit, Plastic Case (90142)
- PHYSICIANSCARE Soft-Sided First Aid Kit for up to 25 People, 195 Pieces/Kit (90167)
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 43 Pieces/Kit (90123)
- FIRST AID ONLY SmartCompliance Refill Burn Dressing, 4 x 4, White (FAE-7012)
- Physicianscare First Aid Kits