Shop All First Aid Kits
Physicianscare
Office First Aid Kit, for Up to 75 people, 312 Pieces/Kit
Mfr # 60003-001
Zoro # G6082229
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (100) 0.75" x 3" Plastic Adhesive-Strip Bandages; (30) Junior Plastic Bandages; (4) Plastic Knuckle Bandages; (4) Plastic Fingertip Bandages; (2) XL Bandages; (2) 2"w Gauze Rolls; (4) 2" x 2" Gauze Pads; (6) 3" x 3" Gauze Pads; (1) Elastic Bandage; (1) Roll First Aid Tape; (1) Triangular Bandage; (6) Antibiotic-Ointment Packets; (10) Burn-Cream Packets; (100) Alcohol Wipes; (25) Antiseptic Wipes; (1) Instant Cold Pack; (10) Latex Exam Gloves; Scissors; Tweezers; Registration Card; First Aid Guide; Plastic Case
- First Aid Kit ANSI Standards Meets or exceeds OSHA Requirements
- Standards Meets or exceeds OSHA Requirements
- Case Material Plastic
- First Aid Kit Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 60003-001
- Zoro # G6082229
- UPC # 73577600034
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 9.75" |
Width | 10.75" |
Depth | 3" |
Details
Includes | (100) 0.75" x 3" Plastic Adhesive-Strip Bandages; (30) Junior Plastic Bandages; (4) Plastic Knuckle Bandages; (4) Plastic Fingertip Bandages; (2) XL Bandages; (2) 2"w Gauze Rolls; (4) 2" x 2" Gauze Pads; (6) 3" x 3" Gauze Pads; (1) Elastic Bandage; (1) Roll First Aid Tape; (1) Triangular Bandage; (6) Antibiotic-Ointment Packets; (10) Burn-Cream Packets; (100) Alcohol Wipes; (25) Antiseptic Wipes; (1) Instant Cold Pack; (10) Latex Exam Gloves; Scissors; Tweezers; Registration Card; First Aid Guide; Plastic Case |
First Aid Kit ANSI Standards | Meets or exceeds OSHA Requirements |
Standards | Meets or exceeds OSHA Requirements |
Case Material | Plastic |
First Aid Kit Mounting Type | Wall |
Material | Plastic |
Number of Shelves | 312 |
Features | For Up to 75 People—312 pieces. |
Net Weight | 2.18 lbs |
Mounting Style | Wall |
Capacity | 75 Person System |
Item | First Aid Kits |
Description
PhysiciansCare® by First Aid Only® Office First Aid Kit, for Up to 75 people, 312 Pieces/Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Complete Refill/Kit, 95pcs, Class A (90692-021)
- ADVENTURE MEDICAL Travel Series First Aid kit, Nylon, 4 Person (0120-0230)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZK3100-C5M)
- STEINS Toe Separators, Unisex, 1-1/8" L, PK9 (765-5181-0009)
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 63 Pieces/Kit (90001-001)
- PHYSICIANSCARE Soft-Sided First Aid Kit for up to 25 People, 195 Pieces/Kit (90167)
- PHYSICIANSCARE Office First Aid Kit, for Up to 25 People, 131 Pieces/Kit (60002-003)
- PHYSICIANSCARE First Responder Eye Care First Aid Kit, Plastic Case (90142)
- PHYSICIANSCARE Bulk First Aid kit, Plastic, 25 Person (24-500)
- PHYSICIANSCARE First Aid On the Go Kit, Mini, 13 Pieces/Kit (90101-001)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (FAO-320/LAB)
- Physicianscare First Aid Kits