Physicianscare

Lens Cleaning Tissue, 8 in. x 5 in., PK100


original price: $13.69
37% off
new price: $8.49
/pk 100, $0.08/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Tissue Count 100
  • Lens Treatment Properties Anti-Fog, Anti-Static
  • For Use With Computer Monitors, Cell Phones, Eyewear, Glasses
  • Wipe Size 2 3/8 in (W) x 2 in (L)
  • Bottle Size 0.22 fl oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wipe Size 2 3/8 in (W) x 2 in (L)
Bottle Size 0.22 fl oz
Tissue Width 2 3/8 in
Tissue Length 2 in

Details

Item Lens Cleaning Tissue
Tissue Count 100
Lens Treatment Properties Anti-Fog, Anti-Static
For Use With Computer Monitors, Cell Phones, Eyewear, Glasses
Formula Isopropyl Alcohol

Description

Lens Cleaning Tissue, Bottle Size 0.22 fl oz, Holder Mount Location Cabinet, Lens Treatment Properties Anti-Fog, Anti-Static, Tissue Count 100, Tissue Dispensing Type Individually Wrapped, Tissue Length 2 in, Tissue Type Pre-Moistened, Tissue Width 2 3/8 in, Package Quantity 100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.