Shop All First Aid Kits
Physicianscare
First Responder Eye Care First Aid Kit, Plastic Case
Mfr # 90142
Zoro # G604187074
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Rolled Gauze; Eye Pads; Wash; Tape; Hand Sanitizer
- Case Material Plastic
- Height 2.88"
- Width 3.88"
- Depth 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 90142
- Zoro # G604187074
- UPC # 73577901421
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 2.88" |
Width | 3.88" |
Depth | 7.5" |
Details
Includes | Rolled Gauze; Eye Pads; Wash; Tape; Hand Sanitizer |
Case Material | Plastic |
Item | First Aid Kits |
Net Weight | 0.6 lbs |
Description
Provides businesses with essential supplies to help manage the three basic types of emergencies: daily mishaps, emergency incidents and catastrophic events. The eye care first aid kit includes gauze, eye pads, eye wash, first aid tape and hand sanitizer packs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 9x11.25", WHT (52013-021)
- HOSPECO Sanitary Product Dispenser (D1-25)
- FIRST AID ONLY CPR Kit, 4 Components, 6 in. L (205-CPR/FAO)
- WATERJEL Antibiotic, Box, 0.9g, PK25 (WJNE1800)
- PHYSICIANSCARE Office First Aid Kit, for Up to 25 People, 131 Pieces/Kit (60002-003)
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 63 Pieces/Kit (90001-001)
- PHYSICIANSCARE 25 Person First Aid Kit, 113 Pieces/Kit (25001-004)
- PHYSICIANSCARE First Aid On the Go Kit, Mini, 13 Pieces/Kit (90101-001)
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 43 Pieces/Kit (90123)
- PHYSICIANSCARE Soft-Sided First Aid Kit for up to 10 People, 95 Pieces/Kit (90166)
- HONEYWELL Bloodborne Pathogen Kit (127003)
- Physicianscare First Aid Kits