Shop All Topical Ointments, Creams, and Antiseptics
Physicianscare
First Aid Kit Refill Burn Cream Packets, PK12
Mfr # 13-006
Zoro # G101962778
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.06 lbs
- Standards Meets ANSI/ISEA Z308.1-2009 Standards
- Capacity 0.1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Physicianscare
- MFR # 13-006
- Zoro # G101962778
- UPC # 738743130066
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Details
Weight | 0.06 lbs |
Standards | Meets ANSI/ISEA Z308.1-2009 Standards |
Capacity | 0.1 g |
Description
Antibiotic ointment refill contains bacitracin zinc, neomycin sulfate and polymyxin B sulfate to help prevent infection.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 22mm Mirror with Handle #4 (A2Z-ZR632)
- CYNAMED Zahle Wax and Porcelain Carvers (CYZR-0284)
- NORTHSHORE MagicSorb Air Disposable Underpads, White, 2X-Large, 36x52, 4PK- NOW 6Pack (1752)
- PHYSICIANSCARE Tablets, Sinus, PK50 (90087)
- PHYSICIANSCARE First Aid Antiseptic Towelettes, PK25 (51028)
- PHYSICIANSCARE First Aid Sting Relief Pads, PK10 (19-002)
- PHYSICIANSCARE Petroleum Jelly, Jar, 3.75 oz. (12-825)
- PHYSICIANSCARE First Aid Alcohol Pads, PK50 (51019-001)
- PHYSICIANSCARE First Aid Kit Refill Triple Antibiotic Ointment, PK12 (12-001)
- PHYSICIANSCARE Petroleum Jelly, Jar, 13 oz. (12-850)
- VISINE Visine Eye Allergy Relief Multi Action .5 fl. oz., PK36 (5249378)
- Physicianscare Topical Ointments, Creams, and Antiseptics