Shop All First Aid Kits
Physicianscare
First Aid Kit for Up to 25 People, 125 Pieces, Metal Case
Mfr # 90175-001
Zoro # G404187076
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bandages; Ointments; Antiseptic Wipes; CPR and Face Masks
- Case Material Metal
- Number of Shelves 125
- Net Weight 5.2 lbs
- Mounting Style Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 90175-001
- Zoro # G404187076
- UPC # 73577901759
- Country of Origin United States
- Category First Aid Kits
Details
Includes | Bandages; Ointments; Antiseptic Wipes; CPR and Face Masks |
Case Material | Metal |
Number of Shelves | 125 |
Item | First Aid Kits |
Net Weight | 5.2 lbs |
Mounting Style | Wall |
System Capacity | 25 Person System |
Description
Tend to minor cuts, scrapes, and bruises with this office first-aid kit. A durable metal case keeps your supplies neatly organized, while the portable design and convenient carrying handle make it easy to bring first aid directly to the person in need of help. Use the nitrile gloves to prevent cross-contamination, and put the bandages, ointments, and antiseptic wipes to work when treating cuts or skin abrasions. The included CPR and face masks are ideal for handling more serious issues in the workplace. With 105 pieces inside, this first-aid kit provides enough items to accommodate up to 25 people.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ANSI Class A 25 Person Bulk First Aid Kit for 25 People, 89 Pieces (90560)
- GRAFCO Eye Shield Protector, 12/Pk Black, (1275)
- ZORO SELECT Bulk First Aid kit, Plastic, 25 Person (54536)
- INVACARE Rubber Tips For Wheelchair Brake Wheel Locks Black (Pair) PR (TAGRP245015PK)
- PHYSICIANSCARE OSHA First Aid Refill Kit, 48 Pieces/Kit (90103-001)
- PHYSICIANSCARE First Responder Eye Care First Aid Kit, Plastic Case (90142)
- PHYSICIANSCARE Soft-Sided First Aid and Emergency Kit, 105 Pieces/Kit (90168)
- PHYSICIANSCARE Office First Aid Kit, for Up to 25 People, 131 Pieces/Kit (60002-003)
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 63 Pieces/Kit (90001-001)
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 43 Pieces/Kit (90123)
- MY MEDIC Sun Exposure (MM-MD-PK-SUN-EXP)
- Physicianscare First Aid Kits