Shop All First Aid Kits
Physicianscare
First Aid Kit, Fabric Case, 105 Pcs.
Mfr # 90168
Zoro # G5404935
original price:
$20.43
11% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes Survival Blanket, Poncho, Whistle, Light Stick, Basic First Aid Supplies
- Case Material Fabric
- Height 7 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 90168
- Zoro # G5404935
- UPC # 73577901681
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 7 in |
Width | 2 1/2 in |
Details
First Aid Kit Type | Kit |
Includes | Survival Blanket, Poncho, Whistle, Light Stick, Basic First Aid Supplies |
Case Material | Fabric |
Color | Blue |
People Served | 10 |
Industry Type | Healthcare |
Number of Components | 105 |
Item | First Aid kit |
Description
First Aid Kit, Number of Components 105, People Served 10, Case Material Fabric, Color Blue, Height 7 in, Width 2 1/2 in, Includes Survival Blanket, Poncho, Whistle, Light Stick, Basic First Aid Supplies
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Cotton Tip Swab, Non-Sterile, 3" L, PK1000 (4301)
- VIVE HEALTH Leg Compression System (RHB1019)
- MAXTEC Oxygen Sensor, Industrial, Lead 10" L (R125P02-013)
- DUKE CANNON Big Bourbon Buffalo Trace Scent Beard Wash 6 oz (BOURBONBDWASH)
- PHYSICIANSCARE Soft-Sided First Aid Kit for up to 10 People, 95 Pieces/Kit (90166)
- PHYSICIANSCARE First Responder Eye Care First Aid Kit, Plastic Case (90142)
- PHYSICIANSCARE Soft-Sided First Aid and Emergency Kit, 105 Pieces/Kit (90168)
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 63 Pieces/Kit (90001-001)
- PHYSICIANSCARE OSHA First Aid Refill Kit, 48 Pieces/Kit (90103-001)
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 43 Pieces/Kit (90123)
- MY MEDIC MyFAK Mini PRO Red (MM-KIT-U-MFK-MINI-V2-RED-PRO)
- Physicianscare First Aid Kits