Shop All Bandages
Physicianscare
First Aid Conforming Gauze Bandage, 2" wide, PK2
Mfr # 51017-001
Zoro # G4599139
product price: $7.79
/pk 2, $3.90/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- For Use With First Aid Stations and Kits; Individual Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 51017-001
- Zoro # G4599139
- UPC # 73577510173
- Country of Origin China
- Category Bandages
Dimensions
Width | 2" |
Details
Item | Gauze |
For Use With | First Aid Stations and Kits; Individual Use |
Description
PhysiciansCare® by First Aid Only® First Aid Conforming Gauze Bandage, 2" wide, 2 Rolls/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Metal, 100 Person (59331)
- FIRST AID ONLY First Aid Alcohol Pads Refill, 50/BX, White, PK50 (FAO51019)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS147SM)
- COVIDIEN Sharps Container, 1 Gal., Chimney Top, PK5 (SCSM019236)
- PHYSICIANSCARE Liquid Clear Bandages, PK4 (ACM90447)
- PHYSICIANSCARE First Aid Bandages, Assorted, 150 Pieces/Kit (90095)
- PHYSICIANSCARE First Aid Adhesive Tape, 1/2" x 10yds, PK6 (12302)
- PHYSICIANSCARE First Aid Fabric Knuckle Bandages, PK8 (1-009-001)
- DEALMED Adhesive Strip Assortment, 280/Bx, 12/Cs, 3360PK (783820)
- DEALMED Elastic Bandage With Self-Closure - 6" X 5Yds, 10/Bx, 10PK (783061)
- MOLYNLYCKE 1434 Tubigrip Cotton Tubular Bandage (Molnlycke-1434-EA)
- Physicianscare Bandages