Shop All Topical Ointments, Creams, and Antiseptics
Physicianscare
First Aid Alcohol Pads, PK50
Mfr # 51019-001
Zoro # G6075719
original price:
$9.25
22% off
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI Z308.1-2009 Compliant
- Weight 0.113 lbs
- For Use With Refill For First Aid Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Physicianscare
- MFR # 51019-001
- Zoro # G6075719
- UPC # 73577510197
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Details
Standards | ANSI Z308.1-2009 Compliant |
Weight | 0.113 lbs |
For Use With | Refill For First Aid Cabinet |
Description
PhysiciansCare® by First Aid Only® First Aid Alcohol Pads, 50/Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERACARE Triple Antibiotic Ointment, 1 oz. (19-210)
- FIRST AID ONLY PVP Swabs, Packet, 4-1/4 In., PK100 (10-400)
- WARSAW CHEMICAL Homerun Hand Cleaner, Lemon Scent, 1-Gallon, 4PK (62575-0000004)
- MAXTEC Flw Mtr w/Hand Tight Fittings, Up to15Lpm (R306P01)
- PHYSICIANSCARE First Aid Antiseptic Towelettes, PK25 (51028)
- PHYSICIANSCARE First Aid Kit Refill Burn Cream Packets, PK12 (13-006)
- PHYSICIANSCARE First Aid Kit Rubbing Alcohol, Isopropyl Alcohol, 16 oz Bottle (M313)
- PHYSICIANSCARE Petroleum Jelly, Jar, 13 oz. (12-850)
- PHYSICIANSCARE First Aid Kit Refill Triple Antibiotic Ointment, PK12 (12-001)
- PHYSICIANSCARE Petroleum Jelly, Jar, 3.75 oz. (12-825)
- MEDI-FIRST Triple Antibiotic Ointment, 0.03 oz, PK144 (22335)
- Physicianscare Topical Ointments, Creams, and Antiseptics