Shop All Bandages
Physicianscare
First Aid Adhesive Tape, 1/2" x 10yds, PK6
Mfr # 12302
Zoro # G4596713
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.5"
- Weight 0.4 lbs
- Length 10 yd
- Mounting With Adhesive
- Bandages Type Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Physicianscare
- MFR # 12302
- Zoro # G4596713
- UPC # 73577123021
- Country of Origin China
- Category Bandages
Dimensions
Width | 0.5" |
Length | 10 yd |
Details
Weight | 0.4 lbs |
Item | Bandages |
Mounting | With Adhesive |
Bandages Type | Tape |
Description
PhysiciansCare® by First Aid Only® First Aid Adhesive Tape, 1/2" x 10yds, 6 Rolls/Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEE-ZED PRODUCTS Rfrgrtr & Appliance Ltch (L121)
- FIRST VOICE Bulk First Aid kit, Plastic, 10 Person (ANSI-10P)
- ZOGICS 3 in 1 Body Wash, Hand Soap and Shampoo, Citrus and Aloe, 1 gallon (BWCA128-Single)
- C-MATT Stretcher Pad, 76x4x26in, Foam, Urethane (H10181)
- PHYSICIANSCARE First Aid Conforming Gauze Bandage, 2" wide, PK2 (51017-001)
- PHYSICIANSCARE Liquid Clear Bandages, PK4 (ACM90447)
- PHYSICIANSCARE First Aid Bandages, Assorted, 150 Pieces/Kit (90095)
- PHYSICIANSCARE First Aid Fabric Knuckle Bandages, PK8 (1-009-001)
- FIRST AID ONLY Gauze Roll, 3" x 12 ft. L (FAE-5006)
- FIRST AID ONLY Knuckle/Fingertip Bandages, Fabric, 1-1/2inW (G140)
- MCKESSON Self-adherent Closure Cohesive Bandage, 4 Inch x 5 Yard, 18PK (16-4476)
- Physicianscare Bandages