Shop All Eyewash and Shower Parts and Accessories
Physicianscare
Eye Wash Station, 16 oz.
Mfr # 24-000
Zoro # G4935935
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 4 in
- Standards ANSI Z358.1-2009 (As a Personal Eye Wash Only)
- Shelf Life 3 yr
- Height 13 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 24-000
- Zoro # G4935935
- UPC # 738743240000
- Country of Origin Multiple
- Category Eyewash and Shower Parts and Accessories
Dimensions
Depth | 4 in |
Height | 13 in |
Bottle Size | 16 oz |
Width | 10 1/2 in |
Housing Width | 11 in |
Housing Height | 4 in |
Housing Sz (H x W x D) | 4 in x 11 in x 15 in |
Housing Depth | 15 in |
Description
Single Use Eyewash Station, Bottle Size 16 oz, Features Easy to Install, Wall Mount, For Use With Eyewash, Housing Capacity 1, Housing Depth 15 in, Housing Height 4 in, Housing Width 11 in, Housing Material Plastic, Housing Style Open, Included Media Media Included, Includes (1) 16 oz Eyewash Bottle, Media Type Isotonic Buffered Solution, Number of Bottles Included 1, Shelf Life 3 yr, Sub-Brand PHYSICIANSCARE, Color White, Housing Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, M (7781P100M)
- TINGLEY Rubber Boot, Men's, 3, Knee, Black, PR (43251)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NSK24-11)
- PHYSICIANSCARE Eye Wash Station, 2 16 oz. (24-102)
- PHYSICIANSCARE Personal Eye Wash Bottle, 32 oz. (24-201)
- PHYSICIANSCARE Eye Wash Station, 32 oz. (24-202)
- PHYSICIANSCARE Personal Eye Wash Bottle, 8 oz. (24-050)
- PHYSICIANSCARE Eye Cup, Sterile, Clear, Plastic (7-110)
- PHYSICIANSCARE Personal Eye Wash Bottle, 16 oz. (24-101)
- GLOBAL INDUSTRIAL Portable Eyewash Replacement Drench Hose Attachment (708RP580)
- Physicianscare Eyewash and Shower Parts and Accessories