Shop All Eyewash and Shower Parts and Accessories
Physicianscare
Eye Cup, Non-Sterile, Clear, Plastic
Mfr # 7-1100
Zoro # G9511722
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Disposable Towels and Cups
- For Use With Eyewash
- Includes (10) Non-Sterile Eye Cups
- Color Clear
- Features Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 7-1100
- Zoro # G9511722
- UPC # 738743711005
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 4 1/4 in |
Width | 4 1/4 in |
Length | 1 3/4 in |
Depth | 2 1/2 in |
Details
Sub-Category | Disposable Towels and Cups |
For Use With | Eyewash |
Includes | (10) Non-Sterile Eye Cups |
Color | Clear |
Features | Non-Sterile |
Material | Plastic |
Item | Eye Cup |
Accessory Type | Eye Cup |
Description
Eye Cup, Color Clear, Depth 2 1/2 in, Features Non-Sterile, For Use With Eyewash, Height 4 1/4 in, Includes (10) Non-Sterile Eye Cups, Material Plastic, Width 4 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Carbon Monoxide, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-50-100)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 12PK (TTP030PU-070)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 3XL, PR (IEX-WHO-07-XXXL)
- SAFEWAZE PRO Bag Combo: FS185-2X, FS565, FS8125 (FS139-2X)
- PHYSICIANSCARE Personal Eye Wash Bottle, 16 oz. (24-101)
- PHYSICIANSCARE Eye Wash Preservative, 8 oz. (90496)
- PHYSICIANSCARE Eye Wash Station, 16 oz. (24-000)
- PHYSICIANSCARE Personal Eye Wash Bottle, 8 oz. (24-050)
- PHYSICIANSCARE Eye Wash Station, 2 16 oz. (24-102)
- PHYSICIANSCARE Personal Eye Wash Bottle, 32 oz. (24-201)
- HUGHES SAFETY SHOWERS Shower Rose, ABS, Yellow (ABS-ROSE)
- Physicianscare Eyewash and Shower Parts and Accessories