Shop All First Aid Kits
Physicianscare
Emergency Preparedness First Aid Backpack, 43 Pieces/Kit
Mfr # 90123
Zoro # G8921602
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Drinking Water; (1) Rain Poncho; (1) Emergency Blanket; (1) Hand Warmer; (1) Light Stick; (1) Surgical Mask; (1) Pair Latex Gloves; (1) Bottle Hand Sanitizer; (1) Whistle; (1) Personal First Aid Kit with Single-Dose Ibuprofen Packets, Antibiotic Ointment, Benzalkonium Wipes, Alcohol Prep Pads, Plastic-Strip Bandages, First Aid Guide
- Case Material Nylon Fabric
- Material Nylon Fabric
- Number of Shelves 43
- Height 17.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 90123
- Zoro # G8921602
- UPC # 73577901230
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 17.5" |
Width | 12.5" |
Depth | 4.5" |
Details
Includes | Drinking Water; (1) Rain Poncho; (1) Emergency Blanket; (1) Hand Warmer; (1) Light Stick; (1) Surgical Mask; (1) Pair Latex Gloves; (1) Bottle Hand Sanitizer; (1) Whistle; (1) Personal First Aid Kit with Single-Dose Ibuprofen Packets, Antibiotic Ointment, Benzalkonium Wipes, Alcohol Prep Pads, Plastic-Strip Bandages, First Aid Guide |
Case Material | Nylon Fabric |
Material | Nylon Fabric |
Number of Shelves | 43 |
Item | First Aid Kits |
Net Weight | 1.258 lbs |
Description
PhysiciansCare® by First Aid Only® Emergency Preparedness First Aid Backpack, 43 Pieces/Kit
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY 50 Person OSHA First Aid Kit Plastic Case (FAO6088)
- HEALTHSMART Blood Pressure Monitor, Wrist, 0.24 lb. (04-810-001)
- LEARNLAB Allen Bradley VFD Training System, 26" H (722301511688)
- FERNO Folding Stretcher, 350 lb., 81 In., Orange (0101083 ORANGE)
- PHYSICIANSCARE 25 Person First Aid Kit, 113 Pieces/Kit (25001-004)
- PHYSICIANSCARE Soft-Sided First Aid Kit for up to 25 People, 195 Pieces/Kit (90167)
- PHYSICIANSCARE Bulk First Aid kit, Plastic, 25 Person (24-500)
- PHYSICIANSCARE Soft-Sided First Aid and Emergency Kit, 105 Pieces/Kit (90168)
- PHYSICIANSCARE Emergency Preparedness First Aid Backpack, 63 Pieces/Kit (90001-001)
- PHYSICIANSCARE Soft-Sided First Aid Kit for up to 10 People, 95 Pieces/Kit (90166)
- ZORO SELECT First Aid Kit w/House, 687pcs, WHT (54766-021)
- Physicianscare First Aid Kits