Shop All Disposable Gloves
This Product is Discontinued
Physicianscare
Disposable Exam Gloves, Nitrile, L, 10 PK, Clear (Discontinued)
Mfr # 21-226
Zoro # G4050853
This Product is Discontinued
Key Features
- Size L
- Glove Size L
- Color Clear
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 21-226
- Zoro # G4050853
- UPC # 738743212267
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L |
Details
Item | Disposable Exam Gloves |
Color | Clear |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Powdered/Powder Free | Powder Free |
Description
PhysiciansCare® by First Aid Only® Ambidextrous Non-Sterile Single Use Nitrile Medical Gloves, Large, 10/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.