Shop All Bandages
Physicianscare
Bandage, Blue, Fabric, 3"LX1-1/2"W
Mfr # 1-691
Zoro # G7091797
product price: $4.09
/pk 8, $0.51/ea
Sold in multiples of 3 for $12.27
$12.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z308.1-2015
- Latex Content Latex Free
- Package Type Box
- Water Resistant/Waterproof None
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Physicianscare
- MFR # 1-691
- Zoro # G7091797
- UPC # 738743016919
- Country of Origin Multiple
- Category Bandages
Dimensions
Length | 3 in |
Width | 1 1/2 in |
Details
Standards | ANSI Z308.1-2015 |
Latex Content | Latex Free |
Package Type | Box |
Water Resistant/Waterproof | None |
Item - Adhesive Bandages | Knuckle Bandages |
Metal Detectable | Yes |
Item | Adhesive Bandages |
Bandage Color | Blue |
Bandage Material | Fabric |
For Use With | Wound Care |
Bandages Included | 8 |
Includes | (8) Knuckle Bandages |
Description
Adhesive Bandages, Bandage Material Fabric, Metal Detectable Yes, Latex Content Latex Free, Standards ANSI Z308.1-2015, Package Type Box, Bandage Color Blue, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Sanitizer, Foil Pack, 0.9g, PK25 (Z049074)
- SECRET Secret Antiperspirant Deodorant Powder Fresh 1.7 oz., PK12 (12442)
- A2Z SCILAB 7 Pcs Dental Picks Stainless Steel Set with Carrying Case (A2Z-ZR-KIT-153)
- KEMP USA Ambu CPR Mask With 02 Inlet, 10-502 (10-502)
- PHYSICIANSCARE First Aid Bandages, Assorted, 150 Pieces/Kit (90095)
- PHYSICIANSCARE Liquid Clear Bandages, PK4 (ACM90447)
- PHYSICIANSCARE First Aid Conforming Gauze Bandage, 2" wide, PK2 (51017-001)
- PHYSICIANSCARE First Aid Fabric Knuckle Bandages, PK8 (1-009-001)
- PHYSICIANSCARE First Aid Adhesive Tape, 1/2" x 10yds, PK6 (12302)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, 1 in. (90331)
- MEDIQUE Patch Adhesive Bandages, 2x3", PK25 (61873)
- Physicianscare Bandages